Shop All Portable Electric Heaters
Global Industrial
1500W Portable Electric Milkhouse Heater, Steel, 120V, White
Mfr # 246098
Zoro # G208826966
product price: $84.25
/ea
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120
- Width 8 in
- Depth 10-1/4 in
- Height 15-3/4 in
- Heater Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 246098
- Zoro # G208826966
- UPC # 707022357364
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 8 in |
Depth | 10-1/4 in |
Height | 15-3/4 in |
Details
Electric Heater Item | Space Heater |
Heater Voltage | 120 |
Heater Color | White |
For Use With | Industrial |
Description
Milkhouse style fan forced heater can deliver up to 5120 BTU and provide coverage up to 180 sq. ft. Portable lightweight design makes it easy to use and carry around to needed locations for quick spot heating. Compact space-saving design makes it easy to store away. Durable steel construction and 6 ft. long power cord. Built in tip-over switch for added safety as well as thermal cut-off to prevent overheating. 4 Settings: Off, Fan Only, 1300 Watts and 1500 Watts. Conserve energy by operating heater at lower wattage by turning control knob to 1300W position or set it at 1500W for maximum heat output.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADET Compak DP Built-In Stat Kit, 22 amp, Alm (CTT2A)
- ALL-FILTERS 20x25x5, MERV 9, Pleated HVAC AC Furnace Air Filters Replacement for Payne P101-2025A, 2PK (20255.9AB)
- DAYTON Thermocouple (2201591)
- ICM CONTROLS Time Swtch Oilprimary, 30Seclockout (ICM1502)
- GLOBAL INDUSTRIAL 1500/1000W Portable Heater With Adjustable Thermostat, Steel, 120V, Black (246099)
- GLOBAL INDUSTRIAL Portable Salamander Heater with 8'L Cord, 240V, 10KW (653558)
- GLOBAL INDUSTRIAL Portable Electric Heater Catchers Mask with Infrared & Convection Dual Heat (653557)
- GLOBAL INDUSTRIAL Under the Desk Radiant Panel Heater, 170W, 120V (246097)
- GLOBAL INDUSTRIAL Portable Electric Space Heater With Thermostat, 1500 watt, 120v, Red (653579)
- GLOBAL INDUSTRIAL Portable Salamander Heater W/ Adjustable Thermostat, 240V, 3 Phase, 15000W (653671)
- VORNADO AIR Vornado Velocity 5 Electric Whole Room Heater (EH1-0161-06)
- Global Industrial Heaters & Furnaces