Shop All Portable Electric Heaters
Global Industrial
1500/1000W Portable Heater With Adjustable Thermostat, Steel, 120V, Black
Mfr # 246099
Zoro # G908827041
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120
- Width 5-5/16 in
- Depth 7-1/8 in
- Height 4-15/16 in
- Heater Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 246099
- Zoro # G908827041
- UPC # 707022357371
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 5-5/16 in |
Depth | 7-1/8 in |
Height | 4-15/16 in |
Details
Electric Heater Item | Space Heater |
Heater Voltage | 120 |
Heater Color | Black |
Description
Personal fan forced heater can deliver up to 5120 BTU and provide coverage up to 180 sq. ft. Portable lightweight design makes it easy to use and carry around to needed locations for quick spot heating. Compact space-saving design makes it easy to store away. Durable steel construction and 6 ft. long power cord. Equipped with a built-in thermal cut off switch a safety feature that will automatically turn the heater off if overheating occurs and turn alarm indicator light on to let user know. Easy to use built in turn dial thermostat. 4 Settings: Off, Fan Only, Lo 1000 Watts and Hi 1500 Watts. Conserve energy by operating heater at lower wattage by turning control knob to 1000W position or set it at 1500W for maximum heat output.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Current Relay Kit (940-C411-83)
- ILC FILTER 24X24X2 MERV 8 MPR 800 3 PIECES ACTUAL SIZE 2338 X 2338 X 175 MADE IN THE USA (WY-0QGL-6)
- SENTRY STAINLESS SINGLE HELICAL SAMPLE COOLER OTHER HEAT EXCHANGER (FLR6222)
- ALL-FILTERS 20x25x5, MERV 13, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear SBTRAB40, 2PK (20255.13AB)
- GLOBAL INDUSTRIAL Under the Desk Radiant Panel Heater, 170W, 120V (246097)
- GLOBAL INDUSTRIAL Portable Salamander Heater with 8'L Cord, 240V, 10KW (653558)
- GLOBAL INDUSTRIAL 1500W Portable Electric Milkhouse Heater, Steel, 120V, White (246098)
- GLOBAL INDUSTRIAL Portable Electric Space Heater With Thermostat, 1500 watt, 120v, Red (653579)
- GLOBAL INDUSTRIAL Portable Salamander Heater W/ Adjustable Thermostat, 240V, 3 Phase, 15000W (653671)
- GLOBAL INDUSTRIAL Portable Electric Heater Catchers Mask with Infrared & Convection Dual Heat (653557)
- DAYTON Portable Electric Jobsite & Garage Heater, 4000W/3000W, 208/240V AC (3VU34)
- Global Industrial Heaters & Furnaces