Shop All Spray Bottles
Global Industrial
1.5 Liter Capacity Sanitizing & Cleaning All Purpose Handheld Sprayer
Mfr # 534735
Zoro # G908653497
original price:
$12.09
9% off
new price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Disinfectant, Cleaners & Degreasers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 534735
- Zoro # G908653497
- UPC # 707022443838
- Country of Origin China
- Category Spray Bottles
Details
Item | Sprayer |
Features | Disinfectant, Cleaners & Degreasers |
Description
Designed to evenly distribute chemicals for outdoor environments including maintenance, landscaping, agricultural, and more. Pistol grip is easy to hold and squeeze to release chemicals. Compact design is perfect for storage when not in use. The 1.5 liter capacity plastic tank base is both impact and break resistant for lasting durability. Translucent white color finish provides high chemical level visibility for user convenience. If using sprayer for sanitizing and disinfecting with bleach, use no more than a 6% Sodium Hypochlorite Concentration and then dilute 5:1 water to bleach. Use within 24 hours of mixing and always follow CDC guidelines.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACL STATICIDE Hand Lotion, Unscented, 8 oz., Bottle (7001)
- SAN JAMAR Metal Front Cabinet Towel, Combo, Chrome (T1905XC)
- SPILLTECH Sorbents, 29 gal, 18 in x 18 in, Harsh Chemicals, Yellow, Polyester (YPIL1818)
- ESSITY Tork, ADVANCED HARDWOUND ROLL TOWEL, 7.88in X 1000 FT, WHITE, 6PK (214405)
- GLOBAL INDUSTRIAL 8 Liter Capacity Sanitizing & Cleaning All Purpose Pump Sprayer (534739)
- GLOBAL INDUSTRIAL 12 Liter Capacity Sanitizing & Cleaning All Purpose Pump Sprayer (534740)
- GLOBAL INDUSTRIAL 4 Liter Capacity Sanitizing & Cleaning All Purpose Pump Sprayer (534737)
- GLOBAL INDUSTRIAL 5 Liter Capacity Sanitizing & Cleaning All Purpose Pump Sprayer (534738)
- GLOBAL INDUSTRIAL 2 Liter Capacity Sanitizing & Cleaning All Purpose Handheld Sprayer (534736)
- GLOBAL INDUSTRIAL Trigger Spray Bottles For Heavy Duty All-Purpose Cleaner, 32 oz. Bottles, 12PK (641552)
- ZEP 32 oz Spray Bottle (ZUPRO2)
- Global Industrial Spray Bottles