Shop All Floor Machine Pads
Global Industrial
14in x 20in EcoPrep inEPPin Chemical Free Stripping Pad, Maroon, 10PK
Mfr # 641307MR
Zoro # G711970378
product price: $230.99
/pk 10, $23.10/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Maroon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641307MR
- Zoro # G711970378
- UPC # 707022356862
- Country of Origin Italy
- Category Floor Machine Pads
Details
Item | Stripping Pad |
Color | Maroon |
Description
14in x 20in Maroon EcoPrep inEPPin Chemical Free Stripping Pad - 10 per Case. EcoPrep inEPPin Chemical Free Stripping Pads are used with floor machines up to 2400 RPM. Use wet or dry to remove floor finish without the use of harsh chemicals. Excellent for repairing acrylic or urethane finishes for recoating. Made in the USA. Sold 10 per case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOONE 2 lbs. Dry Drain and Septic System Maintainer (B1DRY)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Wall, Plastic, Blk (56744B)
- ETTORE Complete Pro Microfiber Stripwasher 14 Inch (1614, 40014)
- GOJO Towels & Wipes, White/Yellow, Cloth, 170 Wipes, Orange, 2 PK (6398-02)
- GLOBAL INDUSTRIAL Replacement Pad Driver For 17in Floor Machine (641259)
- GLOBAL INDUSTRIAL 18in Stripping Pad, Black, 5PK (641290BK)
- GLOBAL INDUSTRIAL 18in Scrubbing Pad, Blue, 5PK (641290BL)
- GLOBAL INDUSTRIAL Replacement Microfiber Pads for Mini Floor Scrubber, 2PK (641377)
- GLOBAL INDUSTRIAL 20 Floor Scrubber Brush (262003)
- GLOBAL INDUSTRIAL 20 White Polishing Pad, 401220, 5PK (261165WH)
- TOUGH GUY Buffing Pad, Red, Size 19", Round, PK5 (402W39)
- Global Industrial Floor Machine Pads