Shop All Trash Pumps
Global Industrial
14HP Portable Gasoline Trash Pump, 4 Intake/Outlet
Mfr # 761205
Zoro # G008620733
product price: $1,174.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,174.99
Free 30-Day Returns
Key Features
- Height (In.) 23-11/16 in
- Length (In.) 28-5/16 in
- Weight 169.5
- Width (In.) 21-13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 761205
- Zoro # G008620733
- UPC # 707022355896
- Country of Origin China
- Category Trash Pumps
Dimensions
Height (In.) | 23-11/16 in |
Length (In.) | 28-5/16 in |
Width (In.) | 21-13/16 in |
Details
Item | Trash Pump |
Weight | 169.5 |
Description
Designed for high pressure transfer, flood recovery and other general purpose applications. Features a 4 Intake & Discharge connection, built in check valve to prevent backflow and a ridgid frame that protects the pump while offering a tie down location for transportation. 14 Horse Power, maximum flow of 458GPM . Engine driven pumps are non-submersible and self-priming. Pump engine is equipped with a low oil sensor that will automatically shut off the engine in the event that the oil level drops too low to safely lubricate and cool the engine.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Overload Protector (136129)
- MADISON SPDT Tilt Float Switch 120/240VAC 14.7 psi (M4548)
- SPRINGER PARTS Mechanical Seal; Replaces PACO 14033023 (14033023SP)
- DANNER Replacement Rotor for Pro-Line Hy-Drive 4000 (12781)
- GLOBAL INDUSTRIAL 7HP Portable Gasoline Water Pump, 2 Intake/Outlet (761202)
- GLOBAL INDUSTRIAL 7HP Portable Gasoline Trash Pump, 2 Intake/Outlet (761204)
- GLOBAL INDUSTRIAL 7HP Portable Gasoline Water Pump, 3 Intake/Outlet (761203)
- TSURUMI 2" 3/4 HP Heavy Duty Submersible Trash Pump (HSD2.55S-63 (115V))
- TSURUMI 2" 1/2 HP Submersible Trash Pump with Ball Float Attached (HSZ2.4S-62 (AUTO, 115V))
- BE PRESSURE 6-1/2 HP Water Pump 3 Intake/Outlet, Honda Engine (WP-3065HL)
- DAYTON Sewage/Trash Pump, 10 HP (12N808)
- Global Industrial Trash Pumps