Shop All Air Grinders
Global Industrial
1/4 Rear Exhaust Die Grinder, 22,000 RPM
Mfr # G3420
Zoro # G008621266
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Width 8-1/4 in
- Height 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # G3420
- Zoro # G008621266
- UPC # 707022453608
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Width | 8-1/4 in |
Height | 2-1/2 in |
Details
Handle Material | Aluminum |
Description
A reliable addition to any workshop that handles deburring, polishing and grinding, the Global Industrial, 1/4 Rear Exhaust Die Grinder delivers up to 22,000 RPM and features rugged aluminum housing for lasting durability. This rear type exhaust air grinder includes a safety lever to prevent accidental start. The built-in the silencer and regulator adds user convenience, safety and control. The base is made to grip easily while wearing gloves for simple one-handed operation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, Hss, 82 deg., 5/16", Finish - Machining: Black Oxide (HS6-5/16-82)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG SPECIALTY SCRAPER SET 4PC (KH855-4ST)
- GREENLEE 31-1/2" Cable Cutter, Center Cut (706)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-9A)
- GLOBAL INDUSTRIAL 1/4 Right Angle Die Grinder, 25,000 RPM (G3415)
- GLOBAL INDUSTRIAL 4 Right Angle Air Grinder, 11,000 RPM (G3440)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 4,500 RPM, 0.7 hp (52102)
- INGERSOLL-RAND Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (G1H250RG4)
- DOTCO In-Line Pencil Grinder, 1/8 in NPT Air Inlet, 1/8" Collet, Industrial, 60,000 RPM, 0.1 hp (10R0401-18)
- CLECO Die Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 12,000 RPM, 0.4 hp (10LF200-36)
- INGERSOLL-RAND Straight Die Grinder kit (IRT307BK)
- Global Industrial Air Grinders