Shop All Air Grinders
Global Industrial
1/4 Pneumatic Die Grinder Kit, 22,000 RPM
Mfr # G3420K
Zoro # G008640939
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Includes 7 Made In USA Solid Carbide Burs
- Height 2-1/4 in
- Width 8-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # G3420K
- Zoro # G008640939
- UPC # 707022453592
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Height | 2-1/4 in |
Width | 8-1/4 in |
Details
Handle Material | Aluminum |
Includes | 7 Made In USA Solid Carbide Burs |
Description
A reliable addition to any workshop, the Global Industrial, 1/4 Pneumatic Die Grinder Kit delivers up to 22,000 RPM and features rugged aluminum housing for lasting durability. This rear type exhaust air grinder includes 10 grinding stones and a safety lever to prevent accidental start. Features a built-in the silencer and regulator for added user convenience, safety and control. Made to grip easily while wearing gloves for simple one-handed operation. Includes 7 solid curbside bars.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Coarse-Rougher End Mill Chf 1/4"X5/8 (CCRP-1208)
- BETA Socket End Wrench, Size 10mm, 6 pt. (952)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-7/8" (73mm) (FCH0278-G)
- RIDGID RIDGID® 31100 #8108 18" 2-1/2" Capacity Aluminum Straight Pipe Wrench (31100)
- GLOBAL INDUSTRIAL 1/4 Right Angle Die Grinder, 25,000 RPM (G3415)
- GLOBAL INDUSTRIAL 4 Right Angle Air Grinder, 11,000 RPM (G3440)
- GLOBAL INDUSTRIAL 1/4 Rear Exhaust Die Grinder, 22,000 RPM (G3420)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP7545C)
- CHICAGO PNEUMATIC Cp875 Ang Die Grinder (CPT023995)
- SUNEX Angle Angled Die Grinder, 1/4", 0.5 HP, 1/4 in Air Inlet, 1/4" Collet, 18,000 rpm, 1/2 HP (SX5206)
- HHIP 1/4" Economy Air Die Grinder (7600-0089)
- Global Industrial Air Grinders