Shop All Security & Access Signs
Global Industrial
14 in Height, 20 in Width, Plastic
Mfr # 724228R
Zoro # G908612111
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20 in
- Height 14 in
- Thickness 1-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 724228R
- Zoro # G908612111
- UPC # 707022405720
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 20 in |
Height | 14 in |
Details
Sign Material | Plastic |
Thickness | 1-1/4 |
Description
OSHA signs are the perfect way to alert your employees and guests when a hazard is present in your facility. Keep your facility safe, buy an OSHA regulated sign today and prevent an accident tomorrow. These OSHA signs comply with OSHA 29 CFR 1910.145.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Back Support, 2XL, Black, Mesh (611-066)
- PICKARDT Steel Hand Stamp with Star Symbol, 3/8" (PIC-STAR-6-10)
- KISHIGO High Visibility Vest, Class 3, L, Lime (1550-L)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 24x45" Tacky T, PK4 (TT-2445-34B)
- GLOBAL INDUSTRIAL 10 in Height, 14 in Width, Aluminum (724225AB)
- GLOBAL INDUSTRIAL 10 in Height, 14 in Width, Plastic (724225RB)
- GLOBAL INDUSTRIAL 10 in Height, 14 in Width, Plastic (724210RB)
- GLOBAL INDUSTRIAL 7 in Height, 10 in Width, Plastic (724210R)
- GLOBAL INDUSTRIAL 10 in Height, 14 in Width, Aluminum (724216AB)
- GLOBAL INDUSTRIAL 10 in Height, 14 in Width, Pressure Sensitive Vinyl (724225PB)
- NMC Notice Authorized Personnel Only Sign, N34A (N34A)
- Global Industrial Signs