Shop All Modular Drawer Cabinets
Global Industrial
14 Drawer Modular Cabinet, w/Lock, w/o Dividers, 36Wx24Dx57H Blue
Mfr # 298451BL
Zoro # G308612872
product price: $3,405.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.
$3,405.99
Free 30-Day Returns
Key Features
- Width of Cabinet 36
- Height of Cabinet 57
- Color Blue
- Drawer Depth 24
- Material - Cabinets Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 298451BL
- Zoro # G308612872
- UPC # 707022329880
- Country of Origin China
- Category Modular Drawer Cabinets
Dimensions
Width of Cabinet | 36 |
Height of Cabinet | 57 |
Drawer Depth | 24 |
Details
Color | Blue |
Material - Cabinets | Steel |
Description
All-welded steel modular cabinet has an attractive refined appearance with heavy-duty construction. Drawers hold up to 200 lbs. and lock with differently-keyed central cylinder lock keys included. Includes six 3H Drawers Inside Dimensions 31-3/5W x 17-9/10D x 1-3/4H, six 4H Drawers Inside Dimensions 31-3/5W x 17-9/10D x 2-3/4H, and two 6H Drawers Inside Dimensions 31-3/5W x 17-9/10D x 4-3/4H. Blue color finish. Cabinet measures 36W x 24D x 57H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Plastic Overlay for 4" Hook For Paper Labels (Hooks not included), PK50 (700894)
- CLOSETMAID 6'x12 WHT Shelf Kit (106100)
- METRO Stackable Ledge, D x 48"W x 4"H, Chrome (L48N-4C-1PK)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID301BL)
- GLOBAL INDUSTRIAL 5 Drawers Modular Drawer Cabinet w/Lock, 30Wx27Dx29-1/2H Blue (493320BL)
- GLOBAL INDUSTRIAL Mobile Modular Drawer Cabinet, 5 Drawers, w/Lock, 30inWx27inDx37inH, Blue (298447BL)
- GLOBAL INDUSTRIAL Modular 7 Drawer Cabinet with Lock, w/o Dividers, 30x27x29-1/2, Black (493360BK)
- GLOBAL INDUSTRIAL 7 Drawers Modular Drawer Cabinet w/Lock, 30x27x29-1/2H, Blue (493360BL)
- GLOBAL INDUSTRIAL 50 Drawer Cabinet, Steel, 36x9x17-3/4 (986103)
- GLOBAL INDUSTRIAL Modular 3 Drawer Cabinet with Lock, w/o Dividers, 30x27x29-1/2, Black (493340BK)
- VIDMAR Modular Drawer Cabinet, 37 In. H, 30 In. W (SCU1910ALBK)
- Global Industrial Modular Drawer Cabinets