Shop All Clocks
Global Industrial
14 Atomic Wall Clock, Stainless Steel
Mfr # 695324
Zoro # G608620652
original price:
$41.45
11% off
new price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Width 14 in
- Height 14 in
- Depth 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695324
- Zoro # G608620652
- UPC # 707022325721
- Country of Origin China
- Category Clocks
Dimensions
Width | 14 in |
Height | 14 in |
Depth | 2-1/2 in |
Details
Item | Radio Controlled Wall Clock |
Shape | Round |
Description
This Atomic Clock automatically synchronizes the time several times a day based on a radio signal from Fort Collins, CO WWVB. 14 face with bold, black Arabic numerals making the time easy to read. It's classic style matches most decors and is a perfect fit for any office, classroom or space. Requires one AA battery included. FCC certified. Not recommended for use in close proximity to mountains, power plants, and airports.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Reversible Cam-Rise Hinge, 1-1/2" Offset (11245000124)
- MASTER CASTER Caster, Duet, Dlx, Sft, Black, PK5 (23624)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in Hickory (6199H)
- VOLLRATH Kool Touch Handle Parts Bag (41555-2)
- GLOBAL INDUSTRIAL 12 Wall Clock, Plastic, Black (695322)
- GLOBAL INDUSTRIAL 12 Wall Clock, Plastic, White (695323)
- GLOBAL INDUSTRIAL 20 Wall Clock, Aluminum Frame (695321)
- GLOBAL INDUSTRIAL Digital Wall Clock, 6'L Cord (651307)
- GLOBAL INDUSTRIAL 4ftft LED Digital Clock, 6in Power Cord with USB (282487)
- GLOBAL INDUSTRIAL 6-1/3W Digital Alarm Clock, Indoor Temperature and Humidity Display (695464)
- INFINITY INSTRUMENTS Orbis Black All Weather Clock - 14" Round World Map, Built-in Thermometer, Indoor/Outdoor (20178BK)
- Global Industrial Clocks