Shop All Floor Machine Pads
Global Industrial
13in Stripping Pad, Purple, 5PK
Mfr # 261880PL
Zoro # G511898162
product price: $46.35
/pk 5, $9.27/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Fiber
- Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 261880PL
- Zoro # G511898162
- UPC # 707022350174
- Country of Origin United States
- Category Floor Machine Pads
Details
Material | Polyester Fiber |
Item | Stripping Pad |
Color | Purple |
Description
13in Dominator Extra Heavy Duty Stripping Pad - 5 Per Case. Extra Heavy Duty Stripping Pads are used with floor machines up to 350 RPM. Extra aggressive stripping pad for the heaviest duty stripping jobs. Open weave construction. 100% polyester fiber comes from post consumer and industrial recycled waste. Utilizes water-based latex resins in binding process to eliminate hazardous resins. Made in the USA. Sold 5 pads per case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT HOSE - DRAIN HOSE 1.0IN X 10IN BLK (222194)
- NOBLES/TENNANT FILTER - PANEL - FITS TENNANT (1039879AM)
- TOUGH GUY Pad, White, 10"L, PK5 (280198)
- MARCAL C-Fold Paper Towels, White, 2400 PK (MRCP100B)
- GLOBAL INDUSTRIAL 20 Floor Scrubber Brush (262003)
- GLOBAL INDUSTRIAL Mini Floor Scrubber W/ Floor Pads, 11 Cleaning Path (641375)
- GLOBAL INDUSTRIAL Replacement Microfiber Pads for Mini Floor Scrubber, 2PK (641377)
- GLOBAL INDUSTRIAL 17 Green Scrubbing Pad, 5PK (261164GN)
- GLOBAL INDUSTRIAL 17in Sand Screen Disc, 120 Grit, Black, 10PK (641297)
- GLOBAL INDUSTRIAL 20 White Polishing Pad, 401220, 5PK (261165WH)
- 3M Low-Speed Super Polishing Floor Pads, 17" Diameter, White, PK5, 5PK (4100)
- Global Industrial Floor Machine Pads