Shop All Floor Machine Pads
Global Industrial
13in Stripping Pad, Maroon, 10PK
Mfr # 261880MRX
Zoro # G911898052
product price: $100.99
/pk 10, $10.10/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Fiber
- Color Maroon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 261880MRX
- Zoro # G911898052
- UPC # 707022398312
- Country of Origin United States
- Category Floor Machine Pads
Details
Material | Polyester Fiber |
Item | Stripping Pad |
Color | Maroon |
Description
13in Maroon X Stripping Pad - 10 Per Case. Ideal for extra heavy-duty wood floor refinishing or fast removal of coatings from floors like VCT or Terrazzo. Aggressively strips and deep scrubs for a chemical-free removal of floor finishes. Sold 10 pads per case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-DRY 8.45 Oz. Finish Rinse Aid and Dish Drying Agent (5170075713)
- THEOCHEM Liquid 1 qt Mold Mildew Remover, Bottle, 12 PK (100329-99990-1Q)
- REV-A-SHELF Rev-A-Shelf Polymer Undersink Pivot Out Waste Container (8-700411-20)
- BRADY Sorbents, 32 gal (US), 5 in x 20 ft, Oil, White, Polypropylene (SPC520)
- GLOBAL INDUSTRIAL 18in Scrubbing Pad, Blue, 5PK (641290BL)
- GLOBAL INDUSTRIAL 20in Sand Screen Disc, 80 Grit, Black, 10PK (641294)
- GLOBAL INDUSTRIAL 17 Green Scrubbing Pad, 5PK (261164GN)
- GLOBAL INDUSTRIAL 17in Sand Screen Disc, 120 Grit, Black, 10PK (641297)
- GLOBAL INDUSTRIAL Replacement Microfiber Pads for Mini Floor Scrubber, 2PK (641377)
- GLOBAL INDUSTRIAL 20 Burnisher Pad, Low Freq., Hard Finish, 401820, 5PK (261168)
- 3M Polishing Pad, 32 In x 14 In, White, PK10 (4100-32x14)
- Global Industrial Floor Machine Pads