Shop All Floor Machine Pads
Global Industrial
13in Stripping Pad, Gray, 5PK
Mfr # 261880ES
Zoro # G611898109
original price:
$63.15
14% off
new price: $53.69
/pk 5, $10.74/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Fiber
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 261880ES
- Zoro # G611898109
- UPC # 707022398268
- Country of Origin United States
- Category Floor Machine Pads
Details
Material | Polyester Fiber |
Item | Stripping Pad |
Color | Gray |
Description
13in Gray Extreme Stripping Pad - 5 Per Case. Extreme Stripping Pad has been designed with a high content of abrasive and is ideal for the toughest stripping jobs. Quickly removes multiple layers of worn and soiled floor finishes or sealers. Superior chemical resistance. Sold 5 pads per case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 1,200 mL Personal Soaps Dispenser Refill (1912-02)
- GENUINE JOE Medium Mop Head, Orange, Blended, PK12, GJOMOR5BCT (GJOMOR5BCT)
- MIDWEST RAKE Flat Steel Wire Broom, 12", 60" Handle (47025)
- LIBMAN Tornado 14 in. W Spin Microfiber Mop Refill 1 pk (1284)
- GLOBAL INDUSTRIAL Replacement Microfiber Pads for Mini Floor Scrubber, 2PK (641377)
- GLOBAL INDUSTRIAL 17in Sand Screen Disc, 120 Grit, Black, 10PK (641297)
- GLOBAL INDUSTRIAL 18in Stripping Pad, Black, 5PK (641290BK)
- GLOBAL INDUSTRIAL Replacement Scrubbing Pads for Mini Floor Scrubber, 2PK (641380)
- GLOBAL INDUSTRIAL 20 Burnisher Pad, Low Freq., Hard Finish, 401820, 5PK (261168)
- GLOBAL INDUSTRIAL Replacement Pad Driver For 17in Floor Machine (641259)
- SCOTCH-BRITE Red Buffer Pad 5100, 21 in, PK5 (5100)
- Global Industrial Floor Machine Pads