Shop All Floor Machine Pads
Global Industrial
13in Stripping Pad, Black, 5PK
Mfr # 261880BK
Zoro # G111898104
product price: $37.35
/pk 5, $7.47/ea
$37.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester Fiber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 261880BK
- Zoro # G111898104
- UPC # 707022350181
- Country of Origin United States
- Category Floor Machine Pads
Details
Material | Polyester Fiber |
Item | Stripping Pad |
Color | Black |
Description
13in Black Stripping Pad - 5 Per Case. Pad is made using 100% recycled polyester fiber with 80% post consumer waste. Utilizes water-based latex resins in binding process to eliminate hazardous resins. Black stripping pad is for use with machines up to 350 RPM. Ideal for heavy duty wet stripping. Aggressively removes wax, dirt and finish. Sold 5 per case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Soap Dispenser, 30oz White/Clear, PK 12 (IMP9330CT)
- TORK Tork PeakServe® Continuous™ Hand Towel Dispenser White H5, High Capacity, Elevation Range, 552520 (552520)
- EKCOS INNOVATIONS Power Screen Purple/Berry (PWR-1P-10)
- PROTOCHEM LABORATORIES Hand And Tool Cleaning Degreasing, 25 Wipes, EA1 (PC-52DHMI-1)
- GLOBAL INDUSTRIAL 18in Scrubbing Pad, Blue, 5PK (641290BL)
- GLOBAL INDUSTRIAL Replacement Microfiber Pads for Mini Floor Scrubber, 2PK (641377)
- GLOBAL INDUSTRIAL Replacement Scrubbing Pads for Mini Floor Scrubber, 2PK (641380)
- GLOBAL INDUSTRIAL 20 Burnisher Pad, Low Freq., Hard Finish, 401820, 5PK (261168)
- GLOBAL INDUSTRIAL 17 Green Scrubbing Pad, 5PK (261164GN)
- GLOBAL INDUSTRIAL 20 White Polishing Pad, 401220, 5PK (261165WH)
- PREMIERE PADS Floor Pads, Heavy Duty, Brown, 4X10, PK20 (PAD 403)
- Global Industrial Floor Machine Pads