Shop All Floor Machine Pads
Global Industrial
13in Scrubbing Pad, Green, 4PK
Mfr # 261880TS
Zoro # G711898085
product price: $360.99
/pk 4, $90.25/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 261880TS
- Zoro # G711898085
- UPC # 707022350211
- Country of Origin United States
- Category Floor Machine Pads
Details
Material | Polyester Fiber |
Item | Scrubbing Pad |
Color | Green |
Description
13in Green Scrub Brush Alternative Scrubbing Pad - 4 Per Case. This scrub pad gets down into the cracks and crevices of uneven floor surfaces and deep grout lines for unsurpassed cleaning results. Ideal as a scrub brush alternative. Easy to change. Recommended for use on machines up to 500rpm. Sold 4 pads per case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sorbents, 26 gal, 15 in x 19 in, Oil, White, Polypropylene (35ZR09)
- COMMERCIAL 54 in Wooden Handle w/ Tapered End (83227)
- ZEP Cleaner, Jug, 4 PK (294024)
- MIRACLE BRANDS Sense & Dispense Fresh Scent Touchless Hand Sanitizer Dispenser Gel 16 oz (3072)
- GLOBAL INDUSTRIAL 17in Sand Screen Disc, 120 Grit, Black, 10PK (641297)
- GLOBAL INDUSTRIAL Mini Floor Scrubber W/ Floor Pads, 11 Cleaning Path (641375)
- GLOBAL INDUSTRIAL 20 Floor Scrubber Brush (262003)
- GLOBAL INDUSTRIAL 20 Burnisher Pad, Low Freq., Hard Finish, 401820, 5PK (261168)
- GLOBAL INDUSTRIAL Replacement Pad Driver For 17in Floor Machine (641259)
- GLOBAL INDUSTRIAL Replacement Microfiber Pads for Mini Floor Scrubber, 2PK (641377)
- I-MOP Stripping Pad, Blk, 12" Pad, Trapezoid, PK10 (1237721)
- Global Industrial Floor Machine Pads