Shop All Floor Machine Pads
Global Industrial
13in EcoPrep inEPPin Chemical Free Stripping Pad, Maroon, 10PK
Mfr # 261880MR
Zoro # G811898077
product price: $109.99
/pk 10, $11.00/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester Fiber
- Color Maroon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 261880MR
- Zoro # G811898077
- UPC # 707022350198
- Country of Origin Italy
- Category Floor Machine Pads
Details
Material | Polyester Fiber |
Item | Stripping Pad |
Color | Maroon |
Description
13in Maroon EcoPrep inEPPin Chemical Free Stripping Pad - 10 Per Case. EcoPrep inEPPin Chemical Free Stripping Pads are used with floor machines up to 350 RPM. Use wet or dry to remove floor finish without the use of harsh chemicals. Excellent for repairing acrylic or urethane finishes for recoating. Made in the USA. Sold 10 pads per case.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 24" Perma-Sweep Floor Brush Yellow Polypropylene Fill (42166)
- TORK Tork Centerfeed Hand Towel White M23, One-at-a-time Dispensing, 6 x 530 Towels, RC530 (RC530)
- LIQUID-PLUMR Liquid-Plumr Gel Clog Remover 80 oz (00228)
- LIBMAN COMMERCIAL Dust Mop Handle, 6PK (985)
- GLOBAL INDUSTRIAL 17 White Polishing Pad, 401217, 5PK (261164WH)
- GLOBAL INDUSTRIAL 17 Green Scrubbing Pad, 5PK (261164GN)
- GLOBAL INDUSTRIAL Replacement Microfiber Pads for Mini Floor Scrubber, 2PK (641377)
- GLOBAL INDUSTRIAL 20 Floor Scrubber Brush (262003)
- GLOBAL INDUSTRIAL 20 White Polishing Pad, 401220, 5PK (261165WH)
- GLOBAL INDUSTRIAL Replacement Scrubbing Pads for Mini Floor Scrubber, 2PK (641380)
- SCOTCH-BRITE Non-Scratch Scour Pads 624-12, PK12 (624-12)
- Global Industrial Floor Machine Pads