Shop All Fan Parts
Global Industrial
1/3 Hp Motor For 30 Pedestal Fan, Model 585280
Mfr # RP7001
Zoro # G908826709
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # RP7001
- Zoro # G908826709
- UPC # 707022017022
- Country of Origin China
- Category Fan Parts
Details
Voltage | 120 |
Material | Steel |
Color | Gray |
Description
1/3 HP Motor3-Speed control dial Enclosed PSC-Type ball bearing motor is permanently lunricated Safety clutch oscillating mechanism allows fixed head positioning and oscillating fan operation with a 90° sweep Includes 18'L SJT-type power cord
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISIONAIRE AAF Flanders EZ Flow II 12 in. W X 12 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055011212)
- KING ELECTRIC Hydronic Kick Space Heater 4000/5100 BTU W/Aqua Stat & Fan Switch White (HT612 4/5-AS/FS-GW)
- AIR HANDLER 84 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGJ2)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x14", MERV 8 (6B652)
- GLOBAL INDUSTRIAL Replacement Fan Grille for 24 Pedestal/Wall Fan, Model 258321, 585279 (292241)
- GLOBAL INDUSTRIAL Oscillation Link Arm Replacement Kit (600560)
- GLOBAL INDUSTRIAL Replacement Wheels for 42 & 48 Blower Fans, Models 600554, 600555 (600599)
- GLOBAL INDUSTRIAL 12in Industrial Workstation Fan with 23inL Fan Arm, Black (493635)
- GLOBAL INDUSTRIAL Aluminum/Steel Shutter For 30 Guard Mounted Exhaust Fan (245717)
- GLOBAL INDUSTRIAL Replacement Fan Blades for 42 Blower Fan, Model 600554 (292209)
- JOHNSON CONTROLS Temp Contrl, -30-100 DegF, 6ft Open LoSPST (A19AAA-49)
- Global Industrial Fan Parts