Shop All Shelf Brackets
Global Industrial
12inSingleArmShelfBracket?Green
Mfr # AB12GZ
Zoro # G608596704
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Green
- Type Fixed Single Bracket
- Finish Poly-Green®
- Mounting Style B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # AB12GZ
- Zoro # G608596704
- UPC # 707022365338
- Country of Origin China
- Category Shelf Brackets
Dimensions
Depth | 12 in |
Details
Material | Steel |
Color | Green |
Type | Fixed Single Bracket |
Finish | Poly-Green® |
Mounting Style | B |
For Use With | Wet/Dry |
Description
12SingleArmShelfBracket?Green Pair. Single Shelf Brackets hold one wire shelf each sold separately and attach directly to the wall with the wall-mounting plates included. Sold in pairs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX Book Storage Bin, Black, 6 PK (70123E06C)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 96-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-9624S-3D)
- GLOBAL INDUSTRIAL Rackable Nested Double Deck Pallet, Plastic, 4-Way, 48x40, 2750 Lb Stat Cap (236642)
- AMGOOD 24 in. x 72 in. Open Base Stainless Steel Metal Table (WT-2472-RCB-Z)
- GLOBAL INDUSTRIAL 24in Deep Adjustable Single Shelf Support Kit (188CP47)
- GLOBAL INDUSTRIAL Wall Mounting Bracket (AW2C)
- GLOBAL INDUSTRIAL 12 Wall Bracket for Boltless Shelving, Gray (502576GY)
- WEATHER GUARD MODEL 1925-5-02 CAB PROTECTOR MOUNTING KIT, 65.0IN-65.5IN, BLACK (9254)
- CLOSETMAID 10 WHT Track Bracket (386200)
- EKENA MILLWORK Steel Truss Shelf Bracket, Antiqued Brass 2"W x 6"D x 6 1/4"H (BKTM02X06X06TSABS)
- ZORO SELECT Shelf Bracket, Steel, 9 in. L (33TZ35)
- Global Industrial Shelf Brackets