Shop All Shelf Brackets
Global Industrial
12inSingleArmShelfBracket?Chrome
Mfr # AB12C
Zoro # G608596636
product price: $21.69
/pr
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- For Use With Dry
- Type Fixed Single Bracket
- Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # AB12C
- Zoro # G608596636
- UPC # 707022365321
- Country of Origin China
- Category Shelf Brackets
Dimensions
Depth | 12 in |
Details
Material | Steel |
Color | Silver |
For Use With | Dry |
Type | Fixed Single Bracket |
Finish | Chrome |
Mounting Style | B |
Description
12SingleArmShelfBracket?Chrome Pair. Single Shelf Brackets hold one wire shelf each sold separately and attach directly to the wall with the wall-mounting plates included. Sold in pairs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (815S24A-HG)
- GLOBAL INDUSTRIAL 38 in W, 72 in H, 24 D (662147YL)
- PRIME-LINE Shelf Support Peg, Self-Locking, 5 mm., 5/8 in. Clear 4 Pack (U 9393)
- GLOBAL INDUSTRIAL 24in Deep Adjustable Single Shelf Support Kit (188CP47)
- GLOBAL INDUSTRIAL 12 Wall Bracket for Boltless Shelving, Gray (502576GY)
- GLOBAL INDUSTRIAL Wall Mounting Bracket (AW2C)
- ZORO SELECT Pole Socket, Steel, 2-13/32 in. L, 2 Sockets (33TZ36)
- ZORO SELECT Shelving Bracket, Steel (1WDT3)
- LIVE EDGE TIMBER 3 L Shelf Bracket (30005)
- KNAPE & VOGT Bracket Shelf Dbl Stl 14In Wht (BK-0103-14)
- Global Industrial Shelf Brackets