Shop All Confined Space Fans and Blowers
Global Industrial
12in Portable Blower Fan, 16ft Flexible Duct, 2 Speed, 1640 CFM, 3/8 HP
Mfr # 246431
Zoro # G611936597
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyvinyl / Steel
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 246431
- Zoro # G611936597
- UPC # 707022030069
- Country of Origin China
- Category Confined Space Fans and Blowers
Details
Item | Blower Fan |
Material | Polyvinyl / Steel |
Color | Yellow |
Description
Portable Ventilation Fan 12 inch With 16 Feet Flexible Ducting. Exhaust fans help ventilate and cool manholes, tanks and crawl spaces. Made using durable steel housing with a yellow finish. These two-speed blowers are lightweight and portable with an easy-carry handle. Powder coated steel blade guards enclose housing for safety. Rubber feet on base help minimize noise and reduce vibrations. Includes 10ftL power cord. Ducting easily converts blower to an exhaust fan with convenient, flexible ducting. Ducts include quick-connect coupling for easy blower attachment. Ducts are made with 2-ply reinforced polyvinyl that is flame retardant and withstands -20° to 180°F temperatures. 120V. ETL, cETL Listed.1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Thermostat, (16) Reverse, (25) Direct (2218-133)
- ACCUMULAIR Pleated Air Filter, 14" x 25" x 2", 6 Pack (FA14X25X2_6)
- JOHNSON CONTROLS Liq Level Ctl Weight Oper, Dpst (F59A-2C)
- PARKER Suction Line Accumulator, Dia 3 x H 15 In (VA356S)
- GLOBAL INDUSTRIAL 16 Confined Space Blower Fan, Rotomold Plastic, 1 Speed, 4000 CFM, 1 HP (293037)
- GLOBAL INDUSTRIAL 8 Confined Space Vent Fan, Rotomold Plastic, 1/3HP, 1000 CFM, Blue (293034)
- AIR SYSTEMS INTL Lay Flat Duct, Polyeth, White, 750 ft. (SVH-LF8)
- AIR SYSTEMS INTL Conf Spce Fan, Axial Exp Prf, 1/3HP, 115VAC (CVF15CANEX)
- ALLEGRO INDUSTRIES Confined Space Fan, Axial, Blower/Fan Speed 3,200 RPM, 25 ft Duct, 8 in Duct Dia (9533-25)
- ALLEGRO INDUSTRIES Confined Space Fan, Axial, 1/3 HP (9513)
- DEWALT Air Mover, 3/4 HP, 1800 air flow (CFM), 3 speed, rubber wheels, 30 ft. cord. (DXAM2818)
- Global Industrial Confined Space Fans and Blowers