Global Industrial

12in Industrial Workstation Fan with 23inL Fan Arm, Black


product price: $154.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This workbench fan with arm provides an ideal solution for cooling and ventilating working environment. The steel twin strut arms do not sag and extend allowing for a large range of motion to cover a large of space. The maximum arm extension is 23in. It has a heavy duty steel construction. The weight capacity of 10 lbs suggest to use for a 12in Diameter fan. It comes in a black color finish. It easily mounts on the workbenches can rotate 360° both horizontally and vertically. It features 3 speed settings with 120V single phase motor and has a pull chain switch control. It comes with a 10ft long SJT conductor cord. The blades are constructed of metal with double locking guards. The workbench fan is UL, cUL Listed and conforms to UL507 standard. Horsepower rating based upon maximum speed/load. The product has a limited warranty of 1 year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.