Shop All Ceiling Fans
Global Industrial
12ft HVLS Ceiling Fan, BLDC Motor, 165600 CFM, 208/240V
Mfr # 293042
Zoro # G611864708
Free Shipping & Returns
$4,320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 293042
- Zoro # G611864708
- UPC # 707022511544
- Country of Origin China
- Category Ceiling Fans
Description
The Global IndustrialTM 12ft HVLS Ceiling Fan operates with direct drive configuration to deliver cooling up to 2,000 sq. ft for open offices, warehouses, gyms, assembly rooms, atriums, and more. This ceiling mountable fan features 6 aluminum alloy blades in a professional silver finish that deliver constant cooling air flow at a low volume output ideal for locations where communication and comfortable cooling air flow are required. This HVLS fan utilizes a brushless direct current BLDC motor that offers several advantages over traditional brushed motors including much quieter operation, longer lifespans, higher power-to-weight ratio, and increased reliability with lower maintenance requirements. This fan also features reversible air flow and includes a Fire Alarm System for added safety monitoring. Includes internal connecting cable, safety steel cables. UL and cUL listed. Fan Diameter is 144in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor (ZW958G)
- EVERPURE Cartridge, Water Filter- Mc For - Part# Ev9612-55 (EV9612-55)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 24"W x 36"L (SRP24361)
- AIR-VENT Air Vent 90122 Slant Plastic Roof Mounted Vent - Brown (798796)
- GLOBAL INDUSTRIAL 96 Industrial Ceiling Fan, 6 Speeds with Controller, Matte Black (293048)
- GLOBAL INDUSTRIAL 30in Outdoor Rated Industrial Ceiling Mount Fan, 2 Speed, 8,400 CFM, 3/10 HP (293059)
- GLOBAL INDUSTRIAL 108 Industrial Ceiling Fan, 6 Speed with Control, Matte Black (293049)
- GLOBAL INDUSTRIAL 60 Industrial Ceiling Fan, 4 Speed, 9150 CFM, 120V, White (293104)
- GLOBAL INDUSTRIAL 72 Industrial Ceiling Fan, 6 Speeds with Controller, Matte Black (293047)
- GLOBAL INDUSTRIAL 56 Industrial Ceiling Fan, 4 Speed, 8350 CFM, 120V, White (293103)
- WESTINGHOUSE Contempra 48-Inch Indoor/Outdoor Ceiling Fan (7217000)
- Global Industrial Ceiling Fans & Accessories