Shop All Pallet Rack Beams
Global Industrial
120 Inch Pallet Rack Beam, Slotted 5610 lbs cap 2Pcs
Mfr # 711276
Zoro # G408825875
original price:
$363.99
9% off
new price: $327.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$327.99
Free 30-Day Returns
Key Features
- Color Orange
- Overall Width 120 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 711276
- Zoro # G408825875
- UPC # 707022370820
- Country of Origin United States
- Category Pallet Rack Beams
Dimensions
Overall Width | 120 in |
Details
Color | Orange |
Material | Steel |
Description
High strength one-piece tube-seamed steel beams. Powder coat baked polyester finish. 1-5/8H step beam design accommodates cross bars and decking. Beams provide secure connections to upright frames using 3 button studs on the connector plate ends. 3-button studs provide positive locking, along with the self-engaging spring-loaded Safety Piston. Full C type weld construction ensures maximum durability under all conditions. b>To select load beam determine the desired length by adding a minimum of 10 to two pallet widths or 14 to three pallet widths. Additional spacing may be required for pallets with excessive load overhang. Ensure that each pair of beams is capable of supporting the weight of the pallets per level. Sold in pairs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Carbon Steel, 55 gal, Unlined, Black (DROU55-1211)
- STACKBIN Steel Drawer, 16"L (4-RBC)
- EASY LIVING Easy Wall, Add Your Own Accessories (01000789)
- BUCKHORN Black Bulk Container Lid, Plastic (TH4840020010000)
- GLOBAL INDUSTRIAL 108 Inch Pallet Rack Beam, Slotted 6150 lbs cap 2Pcs (711273)
- GLOBAL INDUSTRIAL 144 Inch Pallet Rack Beam, Slotted 6250 lbs cap 2Pcs (711275)
- GLOBAL INDUSTRIAL 96 Inch Pallet Rack Beam, Slotted 4170 lbs cap 2Pcs (711278)
- GLOBAL INDUSTRIAL Unslotted Steel Pallet Rack Beam, 96inL x 4inH, 3230 Lb. Cap., 2PK (597001)
- STEEL KING Beam, Teardrop, Roll Formed Style, 96 in W, 2 7/16 in D, Orange (SBRUM475096P)
- STEEL KING Beam, Teardrop, Roll Formed Style, 5-9/16" H, 108 in W, 2 7/16 in D, Orange (SBRUM550108ZCP)
- STEEL KING Beam, Teardrop, Roll Formed Style, 5-1/16" H, 144 in W, 2 7/16 in D, Orange (SBRUM550144ZCP)
- Global Industrial Pallet Rack Beams