Shop All Shelf Brackets
Global Industrial
12 Wall Bracket for Boltless Shelving, Gray
Mfr # 502576GY
Zoro # G008596359
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray
- Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 502576GY
- Zoro # G008596359
- UPC # 707022007375
- Country of Origin Malaysia
- Category Shelf Brackets
Dimensions
Depth | 12 in |
Details
Material | Steel |
Color | Gray |
Description
Durable lapped and welded steel construction. 12 long, connects to wall for additional stability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Offset Mounting Clip, 4 x 1 in., Yellow (RC0400)
- ECONOCO Pipeline 24 In. W Hangrail for Outrigg, PK2, PK 2 (PSORHB24)
- ZORO SELECT Cap, Polypropylene, Black, 6 In. W (PBC6PV-2)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Not Specified, 22-1/2 in L, 17-1/2 in W, 3 in H (DG93030RD)
- GLOBAL INDUSTRIAL Wall Mounting Bracket (AW2C)
- GLOBAL INDUSTRIAL 24in Deep Adjustable Single Shelf Support Kit (188CP47)
- KNAPE & VOGT BRACKET 12GA 11-1/4""L (RP-0495-WT)
- CLOSETMAID Closetmaid 285500 20 in. Heavy Duty Shelf Track Bracket (826156)
- KNAPE & VOGT Bracket Shelf Twin 9In Titnm (182TI9)
- CLOSETMAID Shelving Corner Bracket (100100)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 8"D x 4 1/4"H (BKTM02X08X04EBCRS)
- Global Industrial Shelf Brackets