Shop All Panel & Sheet Carts
Global Industrial
12 Upright Frame for 60L Adjustable Panel Truck, 2PK
Mfr # 585236
Zoro # G008612240
product price: $108.99
/pk 2, $54.50/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 12 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 585236
- Zoro # G008612240
- UPC # 707022077293
- Country of Origin China
- Category Panel & Sheet Carts
Dimensions
Overall Height | 12 in |
Details
Material | Steel |
Color | Blue |
Description
Upright 1-3/16 diameter pipe frames adjust on 3-1/2 increments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Swivl Stem Castr, Polyurthan, 5 in., 500 lb (131020)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 24BF (KG24)
- COLSON 3" X 1-1/4" Non-Marking Polyurethane Hi-Tech Rigid Caster, No Brake, Loads Up To 200 lb (2.33408.944)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel 3/8 Inch Threaded Stem Caster (SCC-TS20S314-SSS-381615)
- GLOBAL INDUSTRIAL Sheet Rock Drywall Cart, 18 x 48 Deck, 2,400 lbs Capacity (800542)
- GLOBAL INDUSTRIAL Adjustable Panel & Sheet Mover Truck, 48x24, 2000 Lb. Cap., Without Uprights (241543)
- GLOBAL INDUSTRIAL Sheet Rock Drywall Cart 8 No Flat Wheels 2400 Lb. Capacity, 47-1/2L x 21-1/2W x 46-1/4H (800258)
- GLOBAL INDUSTRIAL Adjustable Panel & Sheet Mover Truck, 48x24, 2400 Lb. Capacity (585228)
- GLOBAL INDUSTRIAL Adjustable Panel & Sheet Mover Truck, 60x30, 1200 Lb. Capacity (585232)
- GLOBAL INDUSTRIAL Adjustable Panel & Sheet Mover Truck, 60 X 30, 2400 Lb. Capacity (585231)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 60inL, 31inW (APT-3060-95)
- Global Industrial Panel & Sheet Carts