Shop All Decking
Global Industrial
1/2 Thick Melamine Laminated Deck 48W x 48D
Mfr # 235CP08
Zoro # G308611158
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Melamine Laminated Particle Board
- Thickness 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 235CP08
- Zoro # G308611158
- UPC # 81047900208
- Country of Origin United States
- Category Decking
Dimensions
Overall Depth | 48 |
Overall Width | 48 in |
Details
Color | White |
Material | Melamine Laminated Particle Board |
Thickness | 1/2 |
Description
Melamine Laminated Deck 48W x 48D x 1/2 Thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Decking, Particle Board, 72 in W, 48 in D, natural, Unfinished Finish (PB-7248-3)
- ZORO SELECT Faucet Extension, Stainless Steel (08587)
- 80/20 S/S Drop In T Nut, 5/16-18, 15 S (3600)
- MOLDED FIBERGLASS Blue Fiberglass Lid (7803185268)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminated Deck 36W x 12D (235CP01)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminate Deck, 48W x 36D (235CP07)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminate Deck, 48W x 18D (235CP05)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminate Deck, 48W x 24D (235CP06)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminated Deck 36W x 18D (235CP02)
- GLOBAL INDUSTRIAL Galvanized Steel Deck, 12W X 48D, 3PK (23CP1248)
- TENNSCO Decking, Particle Board, 36 in W, 18 in D, natural, Unfinished Finish (PB-3618)
- Global Industrial Decking