Shop All Decking
Global Industrial
1/2 Thick Melamine Laminated Deck 36W x 24D
Mfr # 235CP03
Zoro # G308611202
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Melamine Laminated Particle Board
- Thickness 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 235CP03
- Zoro # G308611202
- UPC # 81047900203
- Country of Origin United States
- Category Decking
Dimensions
Overall Depth | 24 |
Overall Width | 36 in |
Details
Color | White |
Material | Melamine Laminated Particle Board |
Thickness | 1/2 |
Description
Melamine Laminated Deck 36W x 24D x 1/2 Thick
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 11 5/8 in L, Blue (QSB101BL)
- BEHRENS 2 Qt. Hot-Dipped Steel Pail (1202)
- SHUTER Storage Tote with Snap Lid, White, Plastic, 16 1/8 in W, 11 1/4 in H (1010110)
- ZORO SELECT Structural Pipe Fitting, Crossover, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LX25)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminate Deck, 48W x 36D (235CP07)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminated Deck 36W x 12D (235CP01)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminate Deck, 48W x 18D (235CP05)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminate Deck, 48W x 12D (235CP04)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminated Deck 48W x 48D (235CP08)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminated Deck 36W x 18D (235CP02)
- EDSAL Decking, Particleboard, 69 in W, 32 7/8 in D, Sand, Unfinished Finish (RLPB3069)
- Global Industrial Decking