Shop All Air Impact Wrenches
Global Industrial
1/2 Impact Wrench, 7,000 RPM
Mfr # G3431
Zoro # G708595881
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Width 5-1/2 in
- Tool Weight 4.75
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # G3431
- Zoro # G708595881
- UPC # 707022453516
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Width | 5-1/2 in |
Height | 4 in |
Details
Housing Material | Aluminum |
Tool Weight | 4.75 |
Description
A reliable addition to any workshop, this powerful, one handed 1/2 Impact Wrench delivers up to 7,000 RPM and 260 ft/lbs of torque. The tool has a compact design with resilient aluminum housing for lasting performance and maneuverability in tight areas. Rubber boot protects the wrench from abrasive edges due to rough usage in the shop. The ergonomic grip is comfortable and prevents the tool from slipping from your hand, even when oil or grease is prevalent. Easy to engage forward/reverse mechanism for added user convenience. The base is made to grip easily while wearing gloves for simple one-handed operation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES #24 Deburring Blades, 5PK (20024IND)
- URREA Tool Box With Tray, Plastic, Black, 17 in W x 9-1/2 in D x 8-1/2 in H (CPU17A)
- STARRETT Band Saw Blade, 12 ft. 6" L, 3/8" W, 6 TPI, 0.025" Thick, Bimetal (91261-12-06)
- SANDS LEVEL & TOOL CO Utility Aluminum Extruded Level, 18 (SLPL318)
- GLOBAL INDUSTRIAL Composite 3/4 Drive Air Impact Wrench, 1300 Max Torque (133708)
- GLOBAL INDUSTRIAL Composite 1/2 Drive Air Impact Wrench, 1000 Max Torque (133707)
- GLOBAL INDUSTRIAL Composite 1 Drive Air Impact Wrench, 6 Ext. Anvil, 2200 Max Torque (133710)
- TENG TOOLS 1/2" Drive Reversible High Torque Aluminum Air Impact (ARWM12)
- CHICAGO PNEUMATIC Air Impact Wrench, 1" Square Drive, Pistol (CP7779)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, 1100 ft-lb Nut-busting Torque (2135QXPA)
- K&E TOOLS Wrench, Impact, Heavy Duty, 1/4" Drive (KE-50X)
- Global Industrial Air Impact Wrenches