Shop All Fan Parts
Global Industrial
1/2 HP Motor For 30 Deluxe Pedestal Fan, Model 652299Y
Mfr # RP7006
Zoro # G108826752
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120
- For Use With 652299Y
- Material Steel
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # RP7006
- Zoro # G108826752
- UPC # 707022019910
- Country of Origin China
- Category Fan Parts
Details
Voltage | 120 |
For Use With | 652299Y |
Material | Steel |
Color | Yellow |
Description
Heavy duty 1/2 HP Motor3-Speed control dial Enclosed PSC-Type ball bearing motor is permanently lunricated Safety clutch oscillating mechanism allows fixed head positioning and oscillating fan operation with a 90° sweep Includes 18'L SJT-type power cord
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 5-piece Fireplace Tool Set Heavy Duty Essential Tools Includes Tongs, Shovel, Broom, Poker, Stand (627444IBY)
- SUNTUF 26 in. x 6 ft. Bronze Polycarbonate Roof Panel, 10PK (401010)
- XPOWER 1/4 HP, 925 CFM, 2.3 Amps, 4 Positions, 3 Speeds Mini Mighty Air Mover with Power Outlets and 3-Hour Timer (P-230AT-Red)
- AIR HANDLER 16x32x2 Synthetic Pleated Air Filter, MERV 7 (21C081)
- GLOBAL INDUSTRIAL Dock Truck Mount for High Velocity Dock Fans (293097)
- GLOBAL INDUSTRIAL Replacement Pedestal Post - Model 585280 (292231)
- GLOBAL INDUSTRIAL Replacement Fan Grille for 24 Pedestal/Wall Fan, Model 258321, 585279 (292241)
- GLOBAL INDUSTRIAL Oscillation Link Arm Replacement Kit (600560)
- GLOBAL INDUSTRIAL Pedestal Stroller for High Velocity Dock Fans (293095)
- GLOBAL INDUSTRIAL Replacement Fan Blades for 24 Blower Fan, Model 607220 (600598)
- DAYTON Replacement Propeller (6377989)
- Global Industrial Fan Parts