Shop All Fan Parts
Global Industrial
1/2 Hp Motor For 30 Deluxe Pedestal Fan, Model 652299
Mfr # RP7002
Zoro # G808826731
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120
- For Use With 652299
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # RP7002
- Zoro # G808826731
- UPC # 707022017039
- Country of Origin China
- Category Fan Parts
Details
Voltage | 120 |
For Use With | 652299 |
Material | Steel |
Color | Black |
Description
Heavy duty 1/2 HP Motor3-Speed control dial Enclosed PSC-Type ball bearing motor is permanently lunricated Safety clutch oscillating mechanism allows fixed head positioning and oscillating fan operation with a 90° sweep Includes 18'L SJT-type power cord
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 8 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGE9)
- DAYTON Ceiling Fan Guard, 61 in. Dia., Chrome (40032)
- DULUTH FORGE Dual Fuel Ventless Linear Wall Gas Fireplace With Log - 26,000 B (DF300L)
- PARAGON Refrigeration/Defrost Control, Electronic (ERC2-212111-370)
- GLOBAL INDUSTRIAL Replacement Front & Rear Fan Grille for 30in Outdoor Fans 292449 & 292451 (292803)
- GLOBAL INDUSTRIAL Replacement Round Base for 24 Pedestal Fan - Model 585279 (292234)
- GLOBAL INDUSTRIAL Aluminum/Steel Shutter For 30 Guard Mounted Exhaust Fan (245717)
- GLOBAL INDUSTRIAL Replacement Pedestal Post - Model 585280 (292231)
- GLOBAL INDUSTRIAL Pedestal Stroller for High Velocity Dock Fans (293095)
- GLOBAL INDUSTRIAL Replacement Fan Grille for 30 Pedestal/Wall Fan, Model 258322, 585280, 652299 (292242)
- WOODFORD MANUFACTURING Repair Kit (RK-17 MH)
- Global Industrial Fan Parts