Shop All Polybag Sealers
Global Industrial
12 Hand Impulse Sealer With 2mm Seal Width
Mfr # 244222
Zoro # G108619866
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Seal Thickness 10
- Material Metal
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 244222
- Zoro # G108619866
- UPC # 707022430661
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Details
Item | Hand Sealer |
Max. Seal Thickness | 10 |
Material | Metal |
Color | Blue |
Description
Ideal for sealing poly bags and any thermoplastic materials such as polyethylene PE and polypropylene PP quickly and efficiently with no warm-up time. The sealers are capable of sealing 15-20 bags/min. The sealers are equipped with a plug-in electronic timer that controls the different sealing times needed for the varying thicknesses of different materials. Accepts up to 12 lengths with a 2mm seal width.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL Intertape Polymer Carton Tape, Natural, 2-1/2Inx600Ft, PK12 (K2799G)
- ZORO SELECT Corrugated Sheets, 20" x 20", Kraft, 50 /Bundle (56EC33)
- PENTEL Oil Pastel Set w/Carrying Case, 12 Pc (PENPHN12)
- AVERY Large Permanent Ink Markers, Chisel Point, Green Ink PK (AVE08885)
- GLOBAL INDUSTRIAL 16 Hand Impulse Sealer With 2.6mm Seal Width (244223)
- GLOBAL INDUSTRIAL Heavy Duty Bag Taper w/Trimmer For 3/4W Tape (352747)
- GLOBAL INDUSTRIAL Handheld Bag Sealer w/10 Rolls of Tape (352749)
- SEALER SALES KF-Series 16" Direct Heat Foot Sealer with 15mm Wide Seal Width, Meshed (KF-400DF)
- SEALER SALES 10" W-Series Hand Press Double Impulse Sealer w/10mm Seal Width (W-2510HT)
- SEALER SALES 12" W-Series Automatic Impulse Sealer w/ 2.7mm Seal Width (W-300A)
- SEALER SALES 24" W-Series Double Impulse Foot Sealer w/ 5mm Seal Width (W-600T)
- Global Industrial Polybag Sealers