Shop All Tarps
Global Industrial
12 ft x 10 in Heavy Duty 16 Tarp, Brown, Polyethylene
Mfr # 298577
Zoro # G508611651
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Color Brown
- Tarp Material Polyethylene
- Width 10 in
- Thickness 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 298577
- Zoro # G508611651
- UPC # 707022342148
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 12 ft x 10 in |
Width | 10 in |
Tarp Finished Length | 12 ft |
Cut Size | 10 x 12 ft |
Tarp Finished Width | 10 in |
Details
Material | Polyethylene |
Color | Brown |
Tarp Material | Polyethylene |
Thickness | 16 |
Tarp Strength | Heavy Duty |
Item | Tarp |
Fabric Weight | 8 oz/sq yd |
Grommet Spacing | 18 in |
Description
Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. Woven Poly Tarp is Waterproof, Tear Resistant and Acid Resistant. 8 oz. per square yard, 16x16 weave count, grommets approximately every 18, reinforced corner grommet. Finished size approximately 2% shorter. All seams and hems are heat sealed. UV Treated.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Trad Bypass Pruner (391091-1013)
- LOGO BRANDS Iowa Quad Chair (155-13Q)
- COLLOMIX Compound Stirring Paddle, 23-1/2 in. H (KR140HF)
- AFTERMARKET RE71796, RE73306 Radiator Fits John Deere Models 5105, 5205 (CSO90-0458)
- GLOBAL INDUSTRIAL 20 ft x 16 in Heavy Duty 16 Tarp, Brown, Polyethylene (298584)
- GLOBAL INDUSTRIAL 25 ft x 12 in Heavy Duty 16 Tarp, Brown, Polyethylene (298581)
- GLOBAL INDUSTRIAL 20 ft x 4 in Heavy Duty 16 Tarp, Brown, Polyethylene (298573)
- GLOBAL INDUSTRIAL 40 ft x 20 in Medium Duty 12 Tarp, White, Polyethylene (298570)
- GLOBAL INDUSTRIAL 10 ft x 8 in Light Duty 5 Tarp, Blue, Polyethylene (298550)
- GLOBAL INDUSTRIAL 10 ft x 10 in Medium Duty 12 Tarp, White, Polyethylene (298561)
- X1 TOOLS 40 ft x 10 ft Heavy Duty Tarp, Blue (X1T-CAN-MES-BLU-1040)
- Global Industrial Tarps