Shop All Air Drills
Global Industrial
1/2 Drive Reversible Air Drill, 800 RPM
Mfr # 133713
Zoro # G908610650
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stroke Length 9/5/2008
- Handle Type Pistol Grip
- Housing Material Composite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 133713
- Zoro # G908610650
- UPC # 707022483124
- Country of Origin Taiwan, Province of China
- Category Air Drills
Dimensions
Stroke Length | 9/5/2008 |
Details
Item | Air Drill |
Handle Type | Pistol Grip |
Housing Material | Composite |
Description
Composite Reversible 1/2 Drive Air Drill provides the power you need with low noise and excellent ergonomic comfort. Its 1/2 Jacob's-keyed chuck offers positive & secure gripping strength for bits that won't slip or come out during use. The drill has variable-speed for pin-point control and is exhausted through the handle, so particles are not directed back at your face for improved safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO Red Magnetic Laser Target (27-TARGET-R)
- DRILL AMERICA #7 Cobalt Jobber Length Drill Bit (DWDCO7)
- DEWALT Oscillating Tool, 12V, Bonus Battery (DCS353B/DCB124)
- KIPP Toggle Clamp Vertical Heavy Vers, Horizontal Foot F1=6000, Fixed Clamp Spindle M12X100, Steel Hard (K1253.06000)
- GLOBAL INDUSTRIAL Pro Right Angle Drill Attachment, 3/32 - 1/2 Chuck Capacity (G3912)
- GLOBAL INDUSTRIAL 3/8in Reversible Pistol Grip Drill W/Cushion Grip & Keyless Chuck, 2,000 RPM (G3810G)
- GLOBAL INDUSTRIAL 90 Degree Angle Head Drill Attachment, 1/16 - 3/8 Chuck Capacity (G3938)
- SIOUX TOOLS 38 400 RPM STRAIGHT DRILL (SDR10S40N3)
- AIRCAT .6 Hp 3/8" Composite Reversible Drill (4338)
- CHICAGO PNEUMATIC 1/2" Pistol Air Drill 3000 rpm (CP9285C)
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 1/4 In. (1AL1)
- Global Industrial Air Drills