Shop All Self-Dumping Hoppers
Global Industrial
1/2 Cu Yard Heavy-Duty Self-Dumping Hoppers - 52-1/2Wx37-3/4Dx32-1/2H - Gray
Mfr # 238323GY
Zoro # G308610359
product price: $1,319.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$1,319.99
Free 30-Day Returns
Key Features
- Outside Height 32-1/2
- Outside Length 52-1/2
- Outside Width 37-3/4
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 238323GY
- Zoro # G308610359
- UPC # 707022401371
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Height | 32-1/2 |
Outside Length | 52-1/2 |
Outside Width | 37-3/4 |
Details
Material | Steel |
Color | Gray |
Item | Self Dumping Hopper |
Description
Features
- Hoppers are perfectly balanced to roll forward when loaded, dump completely and automatically return to upright, locked position ready for reloading.
- Continuous welding helps to prevent dripping of wet materials.
- Extended sides prevent side-wise scattering of material.
- Stacking feature is standard on this model and permits stacking of empty hoppers
- Design permits one-man operation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 14 ft L, 8400 lb Cap (EN90X14)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 1/2" Diameter, 600Ft L (PD1/2)
- US CARGO CONTROL Twin Clevis Link - Grade 70 - 7/16-1/2" (DCL1270)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 250 lb. (935-8S)
- GLOBAL INDUSTRIAL 2 Cu Yd Gray Medium Duty Self Dumping Forklift Hopper (238418GY)
- GLOBAL INDUSTRIAL Medium Duty Self Dumping Forklift Hopper, 1-1/2 Cu. Yd., 4000 Lb. Cap., Gray (989013)
- GLOBAL INDUSTRIAL 1/4 Cubic Yard Low-Profile Self-Dumping Forklift Hopper, 6000 Lb. Cap. (989027)
- GLOBAL INDUSTRIAL 1-1/2 Cubic Yard Low-Profile Self-Dumping Forklift Hopper, 6000 Lb. Cap. (989030)
- GLOBAL INDUSTRIAL Medium Duty Self Dumping Forklift Hopper, 1 Cu. Yd., 4000 Lb. Cap., Gray (989012)
- GLOBAL INDUSTRIAL Medium Duty Self Dumping Forklift Hopper, 2 Cu. Yd., 4000 Lb. Cap., Gray (989014)
- VESTIL HOPPER W/O BUMP & DUMP LD .50 CU 2K BLUE (D-50-LD-NB)
- Global Industrial Tilt & Cube Trucks