Shop All Confined Space Fans and Blowers
Global Industrial
12 Confined Space Blower Fan, Rotomold Plastic, 1 Speed, 2700 CFM, 1 HP
Mfr # 293036
Zoro # G508620073
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115
- Height 20-13/16 in
- Width 19-3/8 in
- Includes Confined Space Fan
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 293036
- Zoro # G508620073
- UPC # 707022433266
- Country of Origin China
- Category Confined Space Fans and Blowers
Dimensions
Height | 20-13/16 in |
Width | 19-3/8 in |
Depth | 14-7/8 in |
Details
Item | Confined Space Blower Fan |
Voltage | 115 |
Includes | Confined Space Fan |
Material | Plastic |
Color | Blue |
Description
The Global Industrial; confined space ventilation fans provide effective ventilation to manholes, crawl spaces, tanks, trailers and much more. Constructed of rotomolded plastic, this industrial grade vent fan is evenly layered in a second skin that's thicker than injection molding and permits higher levels of endurance during extreme temperatures and rough impact. UV and chemical resistant. This single speed vent fan is lightweight and portable with an easy-carry handle. Rubber feet on base help minimize noise and reduce vibrations. The working ambient temperature range of this model is 32 - 104° F. Included is a 15' power cord with 14AWG plug. It is ETL & cETL Listed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 30" x 36" x 1", 4 Pack (FD30X36A_4)
- JOHNS MANVILLE Duct Insulation, 2" x 24" x 48" (17595)
- QMARK Mounting Frame, Recessed, 48 In.L, 24 In.W (QRF2448)
- DAYTON Motor Slide Rails (VTSYT1212LRG)
- GLOBAL INDUSTRIAL 8 Confined Space Vent Fan, Rotomold Plastic, 1/3HP, 1000 CFM, Blue (293034)
- GLOBAL INDUSTRIAL 16in Portable Blower Fan, 16ft Flexible Duct, 2 Speed, 2850 CFM, 1 HP (292646)
- GLOBAL INDUSTRIAL 16 Confined Space Blower Fan, Rotomold Plastic, 1 Speed, 4000 CFM, 1 HP (293037)
- GLOBAL INDUSTRIAL 8 Confined Space Blower Fan, 25' Duct, Rotomold Plastic, 1000 CFM, 1/3 HP (293035)
- ALLEGRO INDUSTRIES Cnfind Space Blowr, 1HP, Includs 15ft Duct (9553-15)
- ALLEGRO INDUSTRIES Cnfind Space Blowr, 1-1/2HP, 18inLx18inW (9515-50EX)
- AIR SYSTEMS INTL Conf. Sp Fan Kit, Axial, 7A (SVF-10ECUP)
- Global Industrial Confined Space Fans and Blowers