Shop All Basket & Cube Trucks
Global Industrial
12 Bushel, Yellow Vinyl Basket Bulk Truck, Unassembled, 36L x 26W x 33-1/2H
Mfr # 800356YL
Zoro # G308612254
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33-1/2 in
- Overall Length 36 in
- Overall Width 26 in
- Material Hardwood Base & Kd Steel Wire Frame
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 800356YL
- Zoro # G308612254
- UPC # 707022381017
- Country of Origin China
- Category Basket & Cube Trucks
Dimensions
Overall Height | 33-1/2 in |
Overall Length | 36 in |
Overall Width | 26 in |
Details
Material | Hardwood Base & Kd Steel Wire Frame |
Color | Yellow |
Assembled | No |
Description
This durable vinyl truck is equipped for years of commercial laundry collection, mail distribution or rugged material handling. Vinyl coated nylon body offers a smooth, puncture resistant, and easily cleaned surface. Strong kiln-dried hardwood base, 3/8 steel wire frame, Four 4 non-marking rubber swivel casters handle heavy loads easily. Both Truck ends feature a large document pocket and a reinforced pull handle. Shipped Boxed Unassembled. Includes an elastic band nylon cap to help contain and protect contents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Nylon, 6 in., Up to 550 deg F (HE0620112)
- KIPP Locating Pin With Ball-End, Flattened, C=12, Form: D Stainless Steel 1.4305 (K0351.5122)
- ROYAL BASKET TRUCKS Repl Bag, 35 gal., Black Mesh (R35-KKX-LMN)
- MASTER MAGNETICS Master Magnetics ML74C HD Bulk Parts Lifter 8 to 9 Lb. Pull with Nylon Base (ML74C)
- GLOBAL INDUSTRIAL 8 Bushel, Blue Vinyl Basket Bulk Truck, Unassembled, 34L x 22W x 30-1/2H (800354BL)
- GLOBAL INDUSTRIAL Vinyl Basket Bulk Truck, 12 Bushel, Blue (241983BL)
- GLOBAL INDUSTRIAL Liner for Best Value 8 Bushel Yellow Vinyl Basket Bulk Truck (241987YL)
- GLOBAL INDUSTRIAL 16 Bushel, Blue Vinyl Basket Bulk Truck, Unassembled, 40L x 28W x 35H (800358BL)
- GLOBAL INDUSTRIAL Canvas Basket Bulk Truck, 24 Bushel (241306)
- GLOBAL INDUSTRIAL Canvas Basket Bulk Truck, 12 Bushel Capacity, 36-1/4L x 24-3/4W x 32-1/4H, Assembled (241303)
- ROYAL BASKET TRUCKS Basket Truck, 12 Bu. Cap., Blue, 36 In. L (G12-BBW-PMA-3UNN)
- Global Industrial Tilt & Cube Trucks