Shop All Box Trucks
Global Industrial
12 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Yellow, 38-2/5L x 28-9/10W x 33H
Mfr # 800314YL
Zoro # G708612267
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 33 in
- Overall Width 28-9/10 in
- Overall Length 38-2/5 in
- Material Plastic
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 800314YL
- Zoro # G708612267
- UPC # 707022406963
- Country of Origin China
- Category Box Trucks
Dimensions
Overall Height | 33 in |
Overall Width | 28-9/10 in |
Overall Length | 38-2/5 in |
Details
Material | Plastic |
Color | Yellow |
Description
12 Bushel/1000lbs. Cap. Resists water, oils, grease, solvents and many other chemicals. Heavy-Duty bulk box truck easily assists in transporting any variety of bulky material or trash. Seamless polyethylene molded construction will not leak and has smooth walls and corners for easy cleaning. Step-wall design offers greater sidewall strength to prevent bulging. Trucks nest when empty to save space. Powder coated steel chassis offers greater load capacity. 2 swivel, 2 rigid TPR-rubber casters for smooth rolling. These exceptional casters provide smooth cushioned non marking performance. Steel powder coated Chassis Base. 3 Casters Rubber Casters.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Kingpinless Rgd Caster, 7000 lb., 3" W (76-NYB-0630-R)
- KINGCHAIN 1/4 in. x 25 ft. Grade 30 Proof Coil Chain Galvanized Carry Bag (559881)
- BUYERS PRODUCTS Steel Banjo Eye for 5/16 Chain - 5/16 x 3-1/2 x 3-9/16 Inch (TGBE3125)
- CROSBY Double Clevis Link, Gr 70, 1/2" (1013085)
- GLOBAL INDUSTRIAL 12 Bushel Plastic Bulk Box Truck, Steel Chassis Base, White, 38-2/5L x 28-9/10W x 33H (800314WH)
- GLOBAL INDUSTRIAL 8 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Red, 33-3/10L x 24-3/5W x 27-2/5H (800312RD)
- GLOBAL INDUSTRIAL Plastic Bulk Box Truck, 6 Bushel/500 Lb. Capacity, Blue, 33-2/5L x 23W x 24-1/2H (800311)
- GLOBAL INDUSTRIAL 6 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Gray, 33-2/5L x 23W x 24-1/2H (800310GY)
- GLOBAL INDUSTRIAL 6 Bushel Plastic Bulk Box Truck, Direct Mount Base, White, 33-2/5L x 23W x 24-1/2H (800311WH)
- GLOBAL INDUSTRIAL 12 Bushel HDPE Plastic Box Truck with Steel Base, Blue, 38-2/5L x 28-9/10W x 33H (800314)
- Global Industrial Box Trucks