Shop All Kraft Paper
Global Industrial
12 - 40# Basis Weight Kraft Paper, 900' / Roll
Mfr # B69320
Zoro # G208620915
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 900 in
- Width 12 in
- Color Brown
- Material Paper
- Type Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # B69320
- Zoro # G208620915
- UPC # 700814251000
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 900 in |
Width | 12 in |
Details
Color | Brown |
Material | Paper |
Type | Roll |
Description
Excellent for wrapping boxes, parts or for layering. Bio-degradable and easily recyclable. A natural void-fill. Made from 100% recycled fibers. Dispenses on all standard roll cutters.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Classic Black Leather Letter Opener with Silver Blade (AG-1019)
- FLASH FURNITURE 24 x 36 Black Magnetic Hanging Chalkboard (HGWA-4GD-CRE8-172315-GG)
- UNIVERSEAL Pull-Tight Seals, Green, Plastic, PK100 (UPULL-HD 18 GREEN100)
- BOSTITCH Stanley Bostitch® PowerCrown Premium Staples; 5000/box (SP1914)
- PACON Lightweight Kraft Roll, Natural Kraft, 36" x 100ft, 1 Roll (0066011)
- PACON Pacon Kraft Paper Roll, 50 lbs., 36in x 1000 ft, Natural (5836)
- ZORO SELECT 30 lb. Natural Kraft Paper 18" x 1200 ft. (5PGL4)
- JOHNS MANVILLE 90005449 R30 16 x 48 in Kraft Batt (JO576620)
- THE PACKAGING WHOLESALERS Poly Coated Virgin Kraft Paper, 50 lbs., 24"W x 600'L, 1 Roll (PKPPC2450)
- PARTNERS BRAND Indented Kraft Paper Roll, 60#, 36"x300', Kraft (IKP3660)
- SCHOOL SMART PAPER BROWN KRAFT 12X18 100 SHEETS PK (BK612)
- Global Industrial Kraft Paper