Shop All Portable Air Conditioners
Global Industrial
12,000 BTU Portable Air Conditioner, Cool Only, 115V
Mfr # 292851
Zoro # G708826961
original price:
$734.99
10% off
new price: $658.99
/ea
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115
- Width 17-5/8 in
- Includes Window Kit, Exhaust Hose, Remote Control
- Height 28-3/16 in
- Depth 14-9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 292851
- Zoro # G708826961
- UPC # 707022369459
- Country of Origin China
- Category Portable Air Conditioners
Dimensions
Width | 17-5/8 in |
Height | 28-3/16 in |
Depth | 14-9/16 in |
Details
Voltage | 115 |
Includes | Window Kit, Exhaust Hose, Remote Control |
Type | Cool Only |
Description
. Compact 12,000 BTU portable air conditioner cools a room up to 550 square feet. Mounted on casters, this air conditioner can be moved with ease into any space. There's no need to manually drain the condensed water from the air conditioner unit as the water will automatically be cascaded back onto the condenser and dissipated. This allows the condensed water to evaporate and improves the efficiency of the unit. It takes only a few minutes and five steps to install this portable air conditioner to a window to vent the warm air outside. The unit comes with quick-connecting accessories exhaust host, window slider kit and connections and easily connects to slider and double hung windows.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 120V, 3 In. L (SHS80331)
- LEGEND VALVE 1/2" S-438 SWEAT UNION ELBOW (110-165)
- CARRIER Shaft Seal Kit (5F40276)
- DAYTON Exhaust Vent, 12 In (4YC87)
- GLOBAL INDUSTRIAL Portable Air Conditioner with Heat, 12000 BTU, 115V, Wifi Enabled (293136)
- GLOBAL INDUSTRIAL 14,000 BTU Portable Air Conditioner, Cool with Heat, 115V (292852)
- GLOBAL INDUSTRIAL Outdoor Rated Portable Air Conditioner, 5 Tons, 60,000 BTU, 220V (293118)
- GLOBAL INDUSTRIAL Portable Spot Cooler Air Conditioner, 6,475 BTU, 115V (293117)
- GLOBAL INDUSTRIAL Portable Air Conditioner W/ Cold Air Nozzles, 1.1 Ton, 13,200 BTU, 115V (292660)
- GLOBAL INDUSTRIAL Portable Air Conditioner w/ Cold Air Nozzles, 2.5 Ton, 29,000 BTU, 230V (292663)
- BLACK & DECKER 10,000 BTU Cooling SACC/CEC, Portable Air Conditioner with Heater, 14,000 BTU Cooling ASHRAE 128 (BPP10HWTB)
- Global Industrial Portable Air Conditioners