Shop All Bicycle Racks
Global Industrial
111L Grid Bike Rack, Double Sided, 18-Bike Capacity, Powder Coated Galvanized Steel
Mfr # 652773
Zoro # G508620684
product price: $575.99
/ea
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 111-5/8 in
- Width 38-13/16 in
- Height 30-7/8 in
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 652773
- Zoro # G508620684
- UPC # 707022016018
- Country of Origin China
- Category Bicycle Racks
Dimensions
Length | 111-5/8 in |
Width | 38-13/16 in |
Height | 30-7/8 in |
Details
Color | Gray |
Material | Steel |
Finish | Powder coated |
Type | Double Sided Bike Rack |
Description
Durable tubular steel frameGalvanized steel finish Ideal for outdoor applications Protective end caps for safety18 bike capacity Holds bikes in upright position Accommodates bicycles on either side Easy assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 18 in. Electric Hedge Trimmer (BEHT200)
- HI-YIELD DORMANT OIL SPRAY (32034)
- JACTO Jacto Sprayer Replacement Chamber Valve (1192736)
- KANE MANUFACTURING CO. INC Kane Rattle Paddle 47" Red (RP47C)
- GLOBAL INDUSTRIAL 41L Wave Bike Rack, Green, Flange Mount, 5-Bike Capacity (652777MGN)
- GLOBAL INDUSTRIAL Wave Bike Rack, Black, Free Standing, 5-Bike (652777F)
- GLOBAL INDUSTRIAL Deluxe Wave Bike Rack, 9-Bike Capacity, Flange Mount, Gray (670354GY)
- GLOBAL INDUSTRIAL Wave Bike Rack, Black, Below Ground Mount, 5-Bike Capacity (652777G)
- GLOBAL INDUSTRIAL Wave Bike Rack, Green, Flange Mount, 7-Bike Capacity (652778MGN)
- GLOBAL INDUSTRIAL U-Rack Bike Rack, Green, Flange Mount, 2-Bike Capacity (442804MGN)
- MADRAX Bike Rack, 2-Sided, 18-Bike, 110 in., Silver (QS-GR112-G)
- Global Industrial Bicycle Racks