Shop All Safety Cabinets
Global Industrial
110 Gallon Drum Storage Safety Cabinet, Manual Close w/ Rollers
Mfr # 316105
Zoro # G908661218
product price: $3,400.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$3,400.99
Free 30-Day Returns
Key Features
- Color Yellow
- Width 59 in
- Depth 34 in
- Height 65 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 316105
- Zoro # G908661218
- UPC # 707022402040
- Country of Origin China
- Category Safety Cabinets
Dimensions
Width | 59 in |
Depth | 34 in |
Height | 65 in |
Details
Color | Yellow |
Material | Steel |
Safety Cabinet Type | Vertical |
Includes | Drum Rollers |
Type | Flammable |
Description
Can safely contain 2 55-gallon drums of flammable liquids. The cabinet features a convenient half shelf for additional storage space for accessories or containers. Drum rollers keep drums elevated off the cabinets sump, while making it easier to load and unload drums. Yellow multilingual warning, plus grounding attachment, 3-point latch system, and 2-in raised, leak-proof door sill. The shelf is adjustable on 2-1/2 centers, with a 350 lbs shelf capacity. Cabinets meet NFPA Code 30, OSHA requirements, UFC and EPA compliant. Manual closing doors swing on continuous piano hinges. Locks are keyed alike.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Advanced Wall Mount Sleeve Davit Base (8516191)
- TINGLEY Lightweight EVA Boots, Size 12 Men, PR (21121)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black/Green, Spandex, Neoprene (EXO-MGG-05-XL)
- SCHNEIDER ELECTRIC Tower Light, 60mm, Red, Base Mount (XVC6M15SK)
- GLOBAL INDUSTRIAL Flammable Liquid Cabinet, 30 Gallon, Manual Close Double Door, 43W x 18D x 44H (116053)
- GLOBAL INDUSTRIAL Compact Flammable Storage Cabinet 24 Gallon Capacity (962358)
- GLOBAL INDUSTRIAL Outdoor Drum Cabinet 110 Gal. Capacity, Manual Close, Unassembled (316100)
- GLOBAL INDUSTRIAL Compact Flammable Storage Cabinet 16 Gallon Capacity 1 Shelf (962356)
- GLOBAL INDUSTRIAL Flammable Cabinet, Self Close Single Door, 22 Gallon, 35Wx33Dx35H (316093)
- GLOBAL INDUSTRIAL Compact Flammable Storage Cabinet, 12 Gallon Capacity, Yellow (962355)
- JAMCO Flammable Safety Cabinet, 6 gal., Yellow (BY06YP)
- Global Industrial Safety Storage