Shop All Dock Wheel Chocks
Global Industrial
10'L Wheel & Tire Chock Security Chain
Mfr # 500050
Zoro # G308620303
original price:
$23.65
5% off
new price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 500050
- Zoro # G308620303
- UPC # 707022076678
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Length | 10 in |
Details
Material | Steel |
Color | Silver |
Description
Durable steel construction. Zinc plated finish. Chain link construction prevents breakage and theft. 10' long.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Rolling Work Platform, 60 in.H, 3 Steps (3WP2448RA3B4B8AC1P6)
- TIE DOWN ENGINEERING TP400 Platform Hoist, 28ft, Elect Engine (60045)
- BISHAMON Scissor Lift Table Foot Control (L3K5K-FC)
- THE PERFECT BUNGEE 18” Industrial Grade Poly Tarp Strap, Black, 4-Count (B18BK4PK)
- GLOBAL INDUSTRIAL Wheel & Tire Chock, Urethane, 11L x 8W x 8H (117100)
- GLOBAL INDUSTRIAL Wheel Chock Holder, 12-7/8W x 7-7/16D x 6-7/16H (989049)
- GLOBAL INDUSTRIAL Molded Rubber Wheel Chock With Handle (988925)
- GLOBAL INDUSTRIAL Wheel & Tire Chock, Rubber, 10-1/2L x 4-1/2W x 7H (241741)
- GLOBAL INDUSTRIAL Wheel & Tire Chock, Steel, 7-1/2L x 7-1/2W x 8-1/2H (241965)
- GLOBAL INDUSTRIAL Rubber Speed Hump, Middle Section (670779)
- VESTIL Laminated, Rubber Chock, 11x7.375x11.25 (LWC-15)
- Global Industrial Dock Wheel Chocks