Shop All Ceiling Fans
Global Industrial
108 Industrial Ceiling Fan, 6 Speed with Control, Matte Black
Mfr # 293049
Zoro # G308641063
original price:
$922.99
12% off
new price: $809.99
/ea
Free Shipping & Returns
$809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Blade Color Black
- Voltage 120
- Includes 6" Downrod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 293049
- Zoro # G308641063
- UPC # 707022435840
- Country of Origin China
- Category Ceiling Fans
Details
Fan Blade Color | Black |
Voltage | 120 |
Includes | 6" Downrod |
Description
Powered by a 1/16 HP,120V, 6 speed DC motor and generates up to 19,448 CFM with 9 aluminum blades. This industrial ceiling fan has the power to move enormous amounts of air in large spaces. In utilizing the DC Motor, the ceiling fan operates cooler and much quieter than a traditional AC Motor. You can expect energy savings of up to 50% and a longer lifespan. Included with the fan is a remote control for ease of operation with 6 speeds and reverse direction, as well as mounting hardware, and a 6 downrod. UL, cUL listed and meets OSHA standards for indoor use. For maximum airflow effectiveness, it is suggested to mount the fan at least 10 feet and not more than 25 feet above the ground.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Door Gasket, 20-1/2" x 21-9/16" (1702003)
- GIUMENTA-ARCHITECTURAL GRILLE AG20 Series 6in x 42in Solid Alum Fixed Bar Supply/Return Air Vent Grille, Brushed Satin (200064201)
- DAYTON Fuel Filter Assembly (2155000500)
- HEIL QUAKER /ICP C199 Sequencer Thermodisc 14S22 (C199)
- GLOBAL INDUSTRIAL 30in Outdoor Rated Industrial Ceiling Mount Fan, 2 Speed, 8,400 CFM, 3/10 HP (293059)
- GLOBAL INDUSTRIAL 96 Industrial Ceiling Fan, 6 Speeds with Controller, Matte Black (293048)
- GLOBAL INDUSTRIAL 72 Industrial Ceiling Fan, 6 Speeds with Controller, Matte Black (293047)
- GLOBAL INDUSTRIAL 56 Industrial Ceiling Fan, 4 Speed, 8350 CFM, 120V, White (293103)
- GLOBAL INDUSTRIAL 60 Industrial Ceiling Fan, 4 Speed, 9150 CFM, 120V, White (293104)
- GLOBAL INDUSTRIAL 12ft HVLS Ceiling Fan, BLDC Motor, 165600 CFM, 208/240V (293042)
- PROMINENCE HOME Bolivar, 52 in. Ceiling Fan with Light, Espresso (80099-40)
- Global Industrial Ceiling Fans & Accessories