Shop All Window & Wall Air Conditioners
Global Industrial
10000 BTU Window Air Conditioner, Cool Only, Wifi Enabled, 115V
Mfr # 293069
Zoro # G909145953
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115
- Width 19-3/4 in
- Height 21-1/2 in
- Includes Window Kit, Romote Control
- Depth 15-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 293069
- Zoro # G909145953
- UPC # 707022456623
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 19-3/4 in |
Height | 21-1/2 in |
Depth | 15-1/4 in |
Details
Voltage | 115 |
Includes | Window Kit, Romote Control |
Color | White |
Weight | 61.7 |
Description
Compact 10,000 BTU window air conditioner cools a room up to 450 square feet. An included remote control allows you to set the comfort level to your preference and precisely control the temperature and fan speed from across the room. Unit includes window installation kit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-CARE 18"x18"x1" Electrostatic Air Filter (ES18181)
- DAYTON Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 24 to 600VAC (6EDY7)
- FIREPLACE GLASS DOORS Clairmont Small Heritage Brass (CM-3010HE)
- IMPERIAL MFG Register Floor 4X12In Wht (RG1458)
- GLOBAL INDUSTRIAL 208 / 230, Cool Only BtuH, 24-3/16 in W. (292857)
- GLOBAL INDUSTRIAL 5000 BTU Window Air Conditioner, Cool Only, 115V (293067)
- GLOBAL INDUSTRIAL 115, Cool Only BtuH, 24-3/16 in W. (292856)
- GLOBAL INDUSTRIAL 208 / 230, Cooling with Heat BtuH, 24-3/16 in W. (292860)
- GLOBAL INDUSTRIAL 10,000 BTU Wall Air Conditioner, Cool Only, Wifi Enabled, 115V (293070)
- GLOBAL INDUSTRIAL Window Air Conditioner with Heat, 18000 BTU Cool, 208/230V (293079)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, 24 4/19 in W. (UCT12B30A)
- Global Industrial Window & Wall Air Conditioners