Shop All Drum Dollies & Caddies
Global Industrial
1000 Lb. Capacity Drum Dolly for 55 Gallon Drum - Steel Wheels
Mfr # 233880
Zoro # G208641088
original price:
$101.99
5% off
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 (Drum Ring) in
- Overall Width 24 in
- Material Steel
- Color Orange
- Wheel Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 233880
- Zoro # G208641088
- UPC # 707022055123
- Country of Origin China
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 2 (Drum Ring) in |
Overall Width | 24 in |
Details
Material | Steel |
Color | Orange |
Wheel Type | Round |
Assembled | No |
Description
Drum Dolly offers portability, allowing drums to be taken to and from work areas with ease. Move 55 gallon metal, fiber and plastic drums, and containers. 8 gauge steel construction. Rugged 3 casters provide maximum stability and easy maneuverability. Assembles easily.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Lever Chain Hoist, 1,000 lb Load Capacity, 15 ft Hoist Lift, 29/32 in Hook Opening (LX005-15)
- VESTIL POLY LID FOR SIZE 0.5 STYLE D HOPPER (PLID-D-50)
- STERLING ROPE 11/16" Nylon Sling, Endless, 4 ft L, 3/4 in W, Nylon, Red (SW174NYSL0848)
- GENIE Steady Tone Alarm (39540GT)
- GLOBAL INDUSTRIAL 600 Lb. Capacity Drum Dolly for 55 Gallon Drum - Rubber Wheels (233882)
- GLOBAL INDUSTRIAL Steel Drum Dolly for 30 Gallon Drum, Rubber Wheels 600 Lb. Capacity (233886)
- VESTIL Mobile Drum Dolly 55 Gallon 2000 lb Cast Iron Casters (OCTO-55-CI)
- VESTIL 32" Over Pack Drum Dolly 900lb. (DRUM-SP-32-9-H)
- VESTIL Leg Dolly 200 lb Polypropylene Casters 5 3/4 x 6 3/8 x 2 1/4 (LEG-D)
- ZORO SELECT Drum Tray Dolly, 800 lb., 5 In. H (3KXA3)
- PIG PIG Poly Dispensing Drum Dolly 69" L x 32" W x 26.5" H (DRM662)
- Global Industrial Drum Dollies & Caddies