Shop All Parts Cabinets with Drawers
Global Industrial
100 Drawer Cabinet, Steel, 36x9x34-1/2
Mfr # 986102
Zoro # G708612878
Free Shipping & Returns
$883.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Cabinet Color Gray
- Overall Width 36 in
- Overall Depth 9
- Overall Height 34-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 986102
- Zoro # G708612878
- UPC # 707022114981
- Country of Origin China
- Category Parts Cabinets with Drawers
Dimensions
Overall Width | 36 in |
Overall Depth | 9 |
Overall Height | 34-1/2 in |
Details
Item | Drawer Cabinet |
Material | Steel |
Cabinet Color | Gray |
Description
Fully assembled...ready for instant use. Welded steel construction. Smooth gliding 3W x 8D x 2-1/2H drawers with drawer stops...prevents accidental pull-out. Sturdy drawer pull with label holder and labels.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDCD243678-7B95)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB2-W)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 60"W x 34"H, Chrome (2HGE6)
- ORBIS 40 lb Hang & Stack Storage Bin, Plastic, 16 in W, 7 1/2 in H, Green, 23 3/4 in L (AF2416-6 Green)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 16 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-161GY)
- TRESTON ESD Small Parts Drawer Unit, 24 Drawers (554-4ESD)
- QUANTUM STORAGE SYSTEMS Enclosed Bin Shelving with 36 Drawers, Steel Frame ; Polystyrene Bin, 36 in W x 75 in H x 18 in D (CL1875-624RD)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 4 in H x 12 1/4 in D (002-95)
- WESTWARD Compartment Cabinet with polystyrene, 17 3/4 in W x 9 3/4 in H x 7 in D (31TT94)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 17 in H x 12 1/4 in D (031-95)
- SHUTER Parts Cabinet, Steel, 24 Bin (1010010)
- Global Industrial Parts Cabinets with Drawers