Shop All Rags & Towels
Global Industrial
10 Lb.Box 100% Cotton Shop Towels, Red
Mfr # 670227
Zoro # G308642923
product price: $80.39
/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14" x 14"
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 670227
- Zoro # G308642923
- UPC # 707022366144
- Country of Origin Pakistan
- Category Rags & Towels
Dimensions
Size | 14" x 14" |
Details
Color | Red |
Description
Cotton Shop Towels are the preferred choice for machine maintenance, surface preparation and cleaning up oil and greasy messes. The 100% cotton material offers good absorption properties as well as a texture for tough scrubbing jobs, while hemmed edges resist fraying, unraveling and lint. Each piece is cut at exactly 14x 14 for a consistent size for all automotive, print and industrial shop applications. Shop towels can be machine washed and reused multiple times and the material dries quickly for shortened down time. Shop towels come conveniently folded in a 10 Lb. Box for easy storage and handling in all janitorial, manufacturing and contracting environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO 1.06 quart Lotion Antibacterial Lotion Skin Cleanser (1412900)
- SPARTAN CHEMICAL CO. Green Solutions 2 Liter Glass Cleaner (351202)
- NILFISK/ADVANCE SQUEEGEE SET - URETHANE, FITS ADVANCE (9096858000)
- BOARDWALK 14 qt Rectangular Prism Trash Can, Black, Open Top, Plastic (3485201)
- GLOBAL INDUSTRIAL 10 Lb. Box Recycled Cut Rags, Mixed Colors (670224)
- GLOBAL INDUSTRIAL Quick Rags Heavy Duty Jumbo Roll, Red, 475 Sheets/Roll (670205)
- GLOBAL INDUSTRIAL 16 x 16 300 GSM Microfiber Cleaning Cloths, Blue, 12PK (670235)
- GLOBAL INDUSTRIAL 25 Lb. Box Premium Recycled Cotton Terry Cut Rags, White (670219)
- GLOBAL INDUSTRIAL Quick Rags Light Duty Jumbo Roll, 950 Sheets/Roll (670202)
- GLOBAL INDUSTRIAL 50 Lb. Box 100% Cotton Shop Towels, Red (670229)
- SCOTT Scott Shop Towels Original, Multipurpose, Perforated Roll, Blue, (55 Towels/Roll, 30 Rolls/Case) (75130)
- Global Industrial Rags & Towels