Shop All Rags & Towels
Global Industrial
10 Lb. Box 100% Cotton Huck Towels, Blue
Mfr # 670230
Zoro # G808620605
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15" X 25"
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 670230
- Zoro # G808620605
- UPC # 707022366175
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 15" X 25" |
Details
Color | Blue |
Description
100% Cotton Huck Towels are outstanding cloth woven wipers for all staining, polishing, finishing, dusting and cleaning of smooth surfaces. The 100% cotton huck weaved material offers superior absorption properties as well as an ultra soft texture for non-scratch wiping. Hemmed edges resist fraying and unraveling, while leaving behind virtually no lint. Each piece is cut at exactly 15x 25 for a consistent size for all janitorial, food service and precision instrument applications. Huck towels can be machine washed and reused multiple times and the material dries quickly for shortened down time. Huck towels come individually folded in a 10 lb. Box for easy storage and handling in all janitorial, manufacturing and contracting environments. 70 towels per box.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 7 gal Rectangular Trash Can, Beige, 10 1/2 in Dia, Open Top, Thermoset Polyester (FG254300BEIG)
- PFERD 24" Wire Center Heavy Sweep Broom - Tampico Border, 2-7/8" Trim (89363)
- GEORGIA-PACIFIC Angel Soft Professional Series, Standard Core, 2 Ply, 400 Sheets, White, 60 PK (16560)
- DELTANA Toilet Paper Holder, Double Post, R-Series Bright Chrome (R2000-U26)
- GLOBAL INDUSTRIAL 10 Lb. Box Recycled Cut Rags, Mixed Colors (670224)
- GLOBAL INDUSTRIAL Quick Rags Light Duty Jumbo Roll, 950 Sheets/Roll (670202)
- GLOBAL INDUSTRIAL 10 Lb.Box 100% Cotton Shop Towels, Red (670227)
- GLOBAL INDUSTRIAL 25 Lb. Box 100% Cotton Shop Towels, Red (670228)
- GLOBAL INDUSTRIAL 50 Lb. Box Premium Recycled Cotton Terry Cut Rags, White (670220)
- GLOBAL INDUSTRIAL 16 x 16 300 GSM Microfiber Cleaning Cloths, Green, 12PK (670233)
- BUFFALO WIPING RAGS ASSRT 1LB (10081)
- Global Industrial Rags & Towels