Shop All Security & Access Signs
Global Industrial
10 in Height, 14 in Width, Pressure Sensitive Vinyl
Mfr # 724225PB
Zoro # G608612046
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 in
- Height 10 in
- Sign Material Pressure Sensitive Vinyl
- Thickness 1/10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 724225PB
- Zoro # G608612046
- UPC # 707022405607
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Sign Material | Pressure Sensitive Vinyl |
Thickness | 1/10 |
Description
OSHA signs are the perfect way to alert your employees and guests when a hazard is present in your facility. Keep your facility safe, buy an OSHA regulated sign today and prevent an accident tomorrow. These OSHA signs comply with OSHA 29 CFR 1910.145.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Jacket, Black, Carbonized Fiber, M (1360-M)
- KEEN Size 10 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- CONDOR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (48UR10)
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10194786)
- GLOBAL INDUSTRIAL 10 in Height, 14 in Width, Plastic (724210RB)
- GLOBAL INDUSTRIAL 10 in Height, 14 in Width, Aluminum (724216AB)
- GLOBAL INDUSTRIAL 14 in Height, 20 in Width, Plastic (724228R)
- GLOBAL INDUSTRIAL 10 in Height, 14 in Width, Plastic (724225RB)
- GLOBAL INDUSTRIAL 7 in Height, 10 in Width, Plastic (724210R)
- GLOBAL INDUSTRIAL 10 in Height, 14 in Width, Aluminum (724225AB)
- NMC No Trespassing Sign - Bilingual, M732RB (M732RB)
- Global Industrial Security & Access Signs