Shop All Plate Casters
Global Industrial
10 Full Pneumatic Wheel, Swivel Plate Caster, 330 Lb. Capacity
Mfr # 748046
Zoro # G608620805
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 4/1/2016
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 748046
- Zoro # G608620805
- UPC # 707022030649
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Width | 4/1/2016 |
Details
Color | Gray |
Description
Transport delicate parts and materials virtually on air. Shock-absorbing, full pneumatic tired, roller bearing wheel absorbs vibrations which could be harmful to load, while protecting floors. Corrosion-resistant electroplated casters provide years of dependable service. Gray rubber tires. 4-1/2 x 4 plate spacing. 2-5/8 to 3 x 3 to 3-5/8 bolt spacing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSON ROPE Samson Rope 650-001012001060 001-060-05 3-16X100 Cotton Sash Cord (650-001012001060)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in., 800 lb. (5VJ53)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A3636B)
- ZORO SELECT Plate Caster Mount, 1 x 1, 3/16 in., PK5 (KITSXS70001G)
- GLOBAL INDUSTRIAL Replacement 8 Caster Kit for Plastic Service Carts - Pneumatic, 2 Swivel & 2 Rigid (498527)
- GLOBAL INDUSTRIAL 6 Polyurethane Wheel, Heavy Duty Swivel Plate Caster, 800 lb. Capacity (601120)
- GLOBAL INDUSTRIAL Floor Lock for 5 Casters (241851B)
- GLOBAL INDUSTRIAL 5 Polyurethane Wheel, Heavy Duty Swivel Plate Caster, 500 Lb. Capacity (601110)
- GLOBAL INDUSTRIAL 6 Polyurethane Wheel, Heavy Duty Rigid Plate Caster, 800 lb. Capacity (601220)
- GLOBAL INDUSTRIAL Floor Lock for 8 Casters (241851D)
- ZORO SELECT Swivel Plate Caster, 300 lb., Plate Type C (P12S-PRP060K-12)
- Global Industrial Plate Casters